Shop All Pneumatic Safety Valves
Control Devices
Air Safety Valve, 1/2 In Inlet, 150 psi
Mfr # SF50-1A150
Zoro # G1658876
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Soft Seat
- (M)NPT Inlet (In.) 1/2 in
- Preset Setting (PSI) 150 psi
- Rated CFM @ Set Pressure 274 cfm
- Thread Coating Vibra Seal
Product Information
- Brand Control Devices
- MFR # SF50-1A150
- Zoro # G1658876
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Soft Seat |
(M)NPT Inlet (In.) | 1/2 in |
Preset Setting (PSI) | 150 psi |
Rated CFM @ Set Pressure | 274 cfm |
Item | Air Safety Valve |
Thread Coating | Vibra Seal |
Seal | Silicone |
O-Ring | Silicone |
Seat | Brass |
Poppet | Resilient Silicone Elastomer |
Standards | ASME, CRN, NATIONAL BOARD |
Spring | Stainless Steel |
Application | Compressed Air Safety Relief, Standard Flow |
Max. Temp. (F) | 250 Degrees F |
Body Material | Brass |
Description
Air Safety Valve, Soft Seat, (M)NPT Inlet (In.) 1/2 in, Preset Setting (PSI) 150 psi, 274 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 250 Degrees F, Brass Body Material, Silicone Seal, Resilient Silicone Elastomer Poppet, Stainless Steel Spring, Brass Seat, Silicone O-Ring, Vibra Seal Thread Coating, Standards ASME, CRN, NATIONAL BOARD, Compressed Air Safety Relief, Standard Flow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Element Clamp, 3/4", PK20 (69565)
- SMC Vacuum Ejector, Inline, Body, 1/4 In NPT (ZH15DSA-02-03-03)
- COXREELS Swivel Seal Kit, 1/2In Nitrile O-Ring (439-SEALKIT)
- COILHOSE PNEUMATICS 1/4" ARO Ball Swivel Connector 3/8" MPT (14-06BS)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 300 psi (ST25-1A300)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 100 psi (SN50-1A100)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 165 psi (ST25-1A165)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 100 psi (SA25-1A100)
- CONTROL DEVICES Air Safety Valve, 1-1/4 In Inlet, 200 psi (SW12-0A200)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 270 psi (ST25-1A270)
- CONRADER Safety Valve, Hard Seat, 1/4In, 200 PSI, SS (SRH250-SS-200)
- Control Devices Pneumatic Safety Valves