Shop All Pneumatic Safety Valves
Control Devices
Air Safety Valve, 1/2 In Inlet, 150 psi
Mfr # SCB5075-0A150
Zoro # G1864572
product price: $97.59
/ea
Free Shipping & Returns
$97.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Soft Seat
- (M)NPT Inlet (In.) 1/2 in
- (F)NPT Outlet (In.) 3/4 in
- Preset Setting (PSI) 150 psi
- Rated CFM @ Set Pressure 586 cfm
Product Information
- Brand Control Devices
- MFR # SCB5075-0A150
- Zoro # G1864572
- UPC # 094700407207
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Soft Seat |
(M)NPT Inlet (In.) | 1/2 in |
(F)NPT Outlet (In.) | 3/4 in |
Preset Setting (PSI) | 150 psi |
Rated CFM @ Set Pressure | 586 cfm |
O-Ring | Silicone |
Application | Used Where Piped or Directed Discharge is Required |
Seat | Brass |
Spring | Stainless Steel |
Item | Air Safety Valve |
Standards | ASME, CRN, NATIONAL BOARD |
Max. Temp. (F) | 250 Degrees F |
Seal | Silicone |
Body Material | Brass |
Description
Air Safety Valve, Soft Seat, (M)NPT Inlet (In.) 1/2 in, (F)NPT Outlet (In.) 3/4 in, Preset Setting (PSI) 150 psi, 586 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 250 Degrees F, Brass Body Material, Silicone Seal, Stainless Steel Spring, Brass Seat, Silicone O-Ring, Standards ASME, CRN, NATIONAL BOARD, Used Where Piped or Directed Discharge is Required
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 2Pc, 7mm, 303 SS (MSP-7-SS)
- PARKER 1/4" Compression 316 SS Nut (4 BU-SS)
- ENERPAC Simplex P72 Seal Kit (DD8102900)
- D&D Timing Belt, 5M, 12 x 340mm PL, T68 (340-5M-12)
- CONTROL DEVICES Air Safety Valve, 1 In Inlet, 175 psi (SW10-0A175)
- CONTROL DEVICES Air Safety Valve, 1-1/4 In Inlet, 200 psi (SW12-0A200)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 250 psi, Valve Type: Hard Seat (SA25-1A250)
- CONTROL DEVICES Air Safety Valve, 3/8 In Inlet, 200 psi (ST2533-1A200)
- CONTROL DEVICES Air Safety Valve, 1/8 In Inlet, 150 psi (ST2512-1A150)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 165 psi (ST25-1A165)
- CONRADER Safety Valve, Soft Seat, 1/2 In, 175 PSI (SRV530-1/2-175)
- Control Devices Pneumatic Valves