Shop All Pneumatic Safety Valves
Control Devices
Air Safety Valve, 1 In Inlet, 200 psi
Mfr # SW10-0A200
Zoro # G1579807
$54.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Soft Seat
- (M)NPT Inlet (In.) 1 in
- Preset Setting (PSI) 200 psi
- Rated CFM @ Set Pressure 1,624 cfm
- Spring Stainless Steel
Product Information
- Brand Control Devices
- MFR # SW10-0A200
- Zoro # G1579807
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Soft Seat |
(M)NPT Inlet (In.) | 1 in |
Preset Setting (PSI) | 200 psi |
Rated CFM @ Set Pressure | 1,624 cfm |
Spring | Stainless Steel |
Item | Air Safety Valve |
Body Material | Brass |
Seat | Brass |
Standards | ASME, CRN, NATIONAL BOARD |
Application | Compressed Air Safety Relief, Very High Flow |
O-Ring | Silicone |
Max. Temp. (F) | 250 Degrees F |
Seal | Silicone |
Description
Air Safety Valve, Soft Seat, (M)NPT Inlet (In.) 1 in, Preset Setting (PSI) 200 psi, 1,624 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 250 Degrees F, Brass Body Material, Silicone Seal, Stainless Steel Spring, Brass Seat, Silicone O-Ring, Standards ASME, CRN, NATIONAL BOARD, Compressed Air Safety Relief, Very High Flow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC 25mm Bore Guided Cylinder 50mm Stroke (MGPM25-50Z)
- K TOOL INTL Filter-Regulator And Lubricator Intermediate 2 Pc (FRCLM149234-S/WG)
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, P2B-SC-50M (P2B-SC-50M)
- TSUBAKI Roller Chain, Curved, 60CU ANSI, 10 ft. (60CURB)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 300 psi (ST25-1A300)
- CONTROL DEVICES Air Safety Valve, 3/8 In Inlet, 150 psi (SA38-1A150)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 225 psi (SA25-1A225)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 75 psi (SA25-1A075)
- CONTROL DEVICES Air Safety Valve, 1/8 In Inlet, 300 psi (SA12-1A300)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 200 psi (SB50-0A200)
- INTERSTATE PNEUMATICS Brass Safety Valve 1/4 Inch MPT w/pull Ring 95 PSI ASME Certified (V095-4)
- Control Devices Pneumatic Valves