Shop All Pneumatic Safety Valves
Control Devices
Air Safety Valve, 1-1/4 In Inlet, 200 psi
Mfr # SW12-0A200
Zoro # G1579685
original price:
$55.01
11% off
$48.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Soft Seat
- (M)NPT Inlet (In.) 1 1/4 in
- Preset Setting (PSI) 200 psi
- Rated CFM @ Set Pressure 1,624 cfm
- Seat Brass
Product Information
- Brand Control Devices
- MFR # SW12-0A200
- Zoro # G1579685
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Soft Seat |
(M)NPT Inlet (In.) | 1 1/4 in |
Preset Setting (PSI) | 200 psi |
Rated CFM @ Set Pressure | 1,624 cfm |
Seat | Brass |
Application | Compressed Air Safety Relief, Very High Flow |
Body Material | Brass |
O-Ring | Silicone |
Item | Air Safety Valve |
Max. Temp. (F) | 250 Degrees F |
Seal | Silicone |
Spring | Stainless Steel |
Standards | ASME, CRN, NATIONAL BOARD |
Description
Air Safety Valve, Soft Seat, (M)NPT Inlet (In.) 1 1/4 in, Preset Setting (PSI) 200 psi, 1,624 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 250 Degrees F, Brass Body Material, Silicone Seal, Stainless Steel Spring, Brass Seat, Silicone O-Ring, Standards ASME, CRN, NATIONAL BOARD, Compressed Air Safety Relief, Very High Flow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 6/B148 Banded V-Belt, 151-3/4" Outside Length, 4" Top Width, 6 Ribs (13W371)
- PARKER Directional Valve, Solenoid, Closed, 120 AC (D1VW001CNYGF5)
- NTN Radial Ball Bearing, Sealed, 7.938mm Bore (608LLB/7.938PX2/5C)
- BETA 1 FILTERS Spin-On Air/Oil Separator replacement filter for 48958235 / INGERSOLL RAND (B1SA0001431)
- CONTROL DEVICES Air Safety Valve, 1-1/4 In Inlet, 125 psi (SW12-0A125)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 300 psi (SN50-1A300)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 100 psi (SB50-0A100)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 275 psi (ST25-1A275)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 175 psi (SF50-1A175)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 175 psi (SA25-1L175)
- CONRADER Air Safety Valve, 1/2" (M) NPT Inlet (SRH375-1/2-250 SST)
- Control Devices Pneumatic Valves