Shop All Food Thermometers
Control Co
Waterproof Thermometer, Dishwasher, Steel
Mfr # 4203
Zoro # G9982786
original price:
$81.74
16% off
new price: $67.89
/ea
$67.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) -58 Degrees to 302 Degrees F
- Display LCD
- Food Service Thermometer Sub Category Dishwasher Thermometer
- Accuracy +/-1 Degrees C
- Case Material Stainless Steel
Product Information
- Brand Control Co
- MFR # 4203
- Zoro # G9982786
- Country of Origin China
- Category Food Thermometers
Dimensions
Manufacturers Warranty Length | 1 yr |
Diameter | 1 3/4 in |
Dial Size | 1 3/4 in |
Digit Size | 3/8 in |
Length | 3/4 in |
Overall Diameter | 1 3/4 in |
Overall Length | 3/4 in |
Description
Waterproof Thermometer, Metal Detectable No, Case Material Stainless Steel, Digit Size 3/8 in, Includes Silver-Oxide Battery, Manufacturers Warranty Length 1 yr, Maximum Temperature 150 Degrees C, Minimum Temperature 85 Degrees C, Overall Diameter 1 3/4 in, For Food Contact No, Dial Size 1 3/4 in, Product Type Dishwasher Thermometer, Accuracy +/-1 Degrees C, Application Food Safety, Calibration Certificate Traceable(R), Overall Length 3/4 in, Display Type LCD, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION - MOYER DIEBEL Three Pole Contactor 40 Fla (116167)
- NESPRESSO Lower Grid Set (95257)
- CARRS Carr's Entertainment Collection Crackers 7.05 oz., PK12 (5929057461)
- DIXIE Deli Paper, Wax Paper, Light Duty, PK6000 (RW156)
- CONTROL CO Waterproof Thermometer, LCD, Stinlss Steel (4202)
- ALLPOINTS Thermometer (Flng Mt, -40/60F) (1381056)
- TAYLOR Analog Mechanical Food Service Thermometer with 100 to 180 (F) (5980N)
- TAYLOR Thermometr Confection (5983N)
- CDN CDN DTQ450X ProAccurate Quick Read Thermometer (DTQ450X)
- RUBBERMAID COMMERCIAL Analog Mechanical Food Service Thermometer with 60 to 580 (F) (FGTHO550)
- TAYLOR PRECISION PRODUCTS L.P. Scale, Digital (11 Lbs, S/S) (1020NFS)
- Control Co Food Thermometers