Shop All Digital And Mechanical Timers
This Product is Discontinued
Control Co
Timer, Vibrating, Digital, 3-1/2 in. H (Discontinued)
Mfr # 5233
Zoro # G9982795
This Product is Discontinued
Key Features
- Min. Time Setting 1 sec
- Battery Type AAA
- Width (In.) 3 in
- Alarm Audible
- Display Height (In.) 0.75 in
Product Information
- Brand Control Co
- MFR # 5233
- Zoro # G9982795
- Country of Origin Taiwan, Province of China
- Category Digital And Mechanical Timers
Dimensions
Width (In.) | 3 in |
Display Height (In.) | 0.75 in |
Display Width (In.) | 1.75 in |
Digit Size (In.) | 0.75 in |
Height (In.) | 3.5 in |
Depth (In.) | 1 in |
Manufacturers Warranty Length | 1 yr |
Overall Depth | 1 in |
Overall Width | 3 in |
Digital Display Width | 1 3/4 in |
Overall Height | 3 1/2 in |
Manufacturer Warranty Length | 1 yr |
Digital Display Height | 3/4 in |
Details
Item | Timer |
Min. Time Setting | 1 sec |
Battery Type | AAA |
Alarm | Audible |
Special Features | Vibrating |
Display | Digital |
Includes | Magnetic Back, Stand |
Max. Time Setting | 9 hr, 99 min, 99 sec |
Features | Vibrating |
Minimum Time Setting | 1 sec |
Description
Timer, Features Vibrating, Overall Depth 1 in, Overall Height 3 1/2 in, Overall Width 3 in, Minimum Time Setting 1 sec, Includes Magnetic Back, Stand, Manufacturer Warranty Length 1 yr, Digital Display Height 3/4 in, Digital Display Width 1 3/4 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.