Shop All Wall or Desk Thermometers
Control Co
NIST Traceable® Digital Thermistor Thermometer, -58 Degrees to 158 Degrees F
Mfr # 4338
Zoro # G3304659
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range (F) -58 Degrees to 158 Degrees
- Temp. Range (C) -50 Degrees to 70 Degrees
- Display Type LCD
- Mounting Desktop
- Application Fridge/Freezer
Product Information
- Brand Control Co
- MFR # 4338
- Zoro # G3304659
- Country of Origin China
- Category Wall or Desk Thermometers
Dimensions
Manufacturers Warranty Length | 1 yr |
Height | 4 1/2 in |
Cord Length | 60 in |
Depth | 3/4 in |
Width | 2 3/4 in |
Details
Item | Digital Thermistor Thermometer |
Temp. Range (F) | -58 Degrees to 158 Degrees |
Temp. Range (C) | -50 Degrees to 70 Degrees |
Display Type | LCD |
Mounting | Desktop |
Application | Fridge/Freezer |
Features | Visual and Audible Alarms Signal, High Impact, Chemical Resistant ABS Plastic |
Calibration Certificate | NIST Traceable |
Battery Type | (2) AA |
Temp. Accuracy | 0.3 Degrees C |
Sensor Type | Thermistor |
Resolution | 0.1 Degrees |
Celsius Switchable | Yes |
Includes | Stainless Steel Probes With 5-Ft (1.5-M) Cable, Magnetic Strips, Hook-And-Loop Strips, Bench Stand, Batteries |
Temp. Accuracy (C) | +/-0.3 Degrees |
Description
Thermistor Thermometer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Bi-Metal Therm 3"Cb 4" Stem 0-250 F/C (TBM30040B8)
- DESCO Adjustable Wrist Band, 4mm, Snap (09028)
- ASHCROFT Pressure Transducer, Range 0 to 200 psi, (G17M0142F2200#)
- LANG TOOLS Retractable Test Leads - 2 Leads x 30-ft. (1137)
- CONTROL CO Digital Solar Powered Thermometer, 0 Degrees to 160 Degrees F (4123)
- CONTROL CO Thermometer, 4-1/8 In. H, 4-1/8 In. W (4410)
- CONTROL CO Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use (4126)
- TRACEABLE Digital Therm, Refrigerator/Freezer Plus (4227)
- INFINITY INSTRUMENTS Essential Wall Thermometer - Silver (20330SV-4558)
- HOLLAND BAR STOOL CO Indian Motorcycle (Head) Indoor/Outdoor LED Thermometer (ODThrm14BK-08Indn-HD)
- ASHCROFT 100-800F Other Thermometer (60-H6147RMT-32L-XDM3BA4NU)
- Control Co Wall or Desk Thermometers