Shop All Wall or Desk Thermometers
Control Co
Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use
Mfr # 4126
Zoro # G3304625
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) -58 to 158 Degrees
- Temp. Range (C) -50 to 70 Degrees
- Display Type LCD
- Mounting Desktop or Wall-Mount
- Application Indoor/Outdoor
Product Information
- Brand Control Co
- MFR # 4126
- Zoro # G3304625
- Country of Origin China
- Category Wall or Desk Thermometers
Dimensions
Digit Size | 3 1/2 in |
Height | 4 1/2 in |
Details
Item | Digital Thermometer |
Temp. Range (F) | -58 to 158 Degrees |
Temp. Range (C) | -50 to 70 Degrees |
Display Type | LCD |
Mounting | Desktop or Wall-Mount |
Application | Indoor/Outdoor |
Calibration Certificate | NIST, FDA |
Features | View From Upto 25 ft External Probe Sensor and Internal Ambient Sensor, Max and Min Temperature Memory |
Battery Type | AAA |
Temp. Accuracy (F) | +/-2.0 Degrees |
Includes | Probe, (1) AAA Battery |
Celsius Switchable | Yes |
Temp. Accuracy (C) | +/-1 Degrees |
Resolution | 0.1 Degrees |
Description
Big Digit Thermometer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT BNC Adapter, Female to Male to Female (5TXD8)
- PLUMB PAK WATERMIXER HOSE 14"" H (PP850-5)
- ZORO SELECT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFR6)
- DWYER INSTRUMENTS Differenitial Pressure Transmitter, Xmtr W Hr WLcd (MSX-W13-IN-LCD)
- CONTROL CO Thermometer, 4-1/8 In. H, 4-1/8 In. W (4410)
- CONTROL CO Digital Solar Powered Thermometer, 0 Degrees to 160 Degrees F (4123)
- INFINITY INSTRUMENTS Essential Wall Thermometer - Silver (20330SV-4558)
- ZORO SELECT Analog Thermometer, -40 to 120 Degree F (49T437)
- TRACEABLE Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use (4527)
- HOLLAND BAR STOOL CO United States Navy Indoor/Outdoor LED Thermometer (ODThrm14BK-08Navy)
- TAYLOR Analog Thermometer, -60 Degrees to 120 Degrees F for Wall or Desk Use (68162)
- Control Co Wall or Desk Thermometers