Shop All Wall or Desk Thermometers
Control Co
Digital Thermometer, -20 Degrees to 140 Degrees F for Wall or Desk Use
Mfr # 4142
Zoro # G3304701
product price: $34.69
/ea
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) -58 Degrees to 158 Degrees
- Temp. Range (C) -50 Degrees to 70 Degrees
- Display Type LCD
- Mounting Desktop or Wall-Mount
- Application Remote Monitoring, Indoor
Product Information
- Brand Control Co
- MFR # 4142
- Zoro # G3304701
- Country of Origin China
- Category Wall or Desk Thermometers
Dimensions
Cord Length | 42 in |
Height | 4 in |
Details
Item | Digital Thermometer |
Temp. Range (F) | -58 Degrees to 158 Degrees |
Temp. Range (C) | -50 Degrees to 70 Degrees |
Display Type | LCD |
Mounting | Desktop or Wall-Mount |
Application | Remote Monitoring, Indoor |
Calibration Certificate | NIST |
Battery Type | AAA Alkaline |
Celsius Switchable | Yes |
Features | Remote, Heat Resistant Probe, Jumbo Digital Display is Easy to Read from a Distance |
Temp. Accuracy (C) | +/-1 Degrees |
Includes | Mounting Tape, Probe Suction Cup, Built-In Flip Open Bench Stand, (1) AAA Battery |
Resolution | 0.1 Degrees |
Description
Thermometer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS Thermo-Hygrometer (R1610)
- JOHNSON CONTROLS Leak Detector, Refrigerant, 100 to 240VAC (RLD-H10PRO-1)
- DWYER INSTRUMENTS M172 MANOMETER 0-25 MMWC (PBLT2-15-60-PU)
- FALCON Falcon FSB1 Sonic Blast with Clip - 1 oz. (FSB1)
- CONTROL CO Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use (4126)
- CONTROL CO Digital Solar Powered Thermometer, 0 Degrees to 160 Degrees F (4123)
- CONTROL CO Thermometer, 4-1/8 In. H, 4-1/8 In. W (4410)
- TAYLOR Digital Thermometer, 14 Degrees to 140 Degrees F for Wall or Desk Use (1710)
- HOLLAND BAR STOOL CO Oklahoma University Indoor/Outdoor LED Thermometer (ODThrm14BK-08Oklhma)
- EXTECH Digital Thermometer, -58 to 158 Degree F (401014)
- TRACEABLE Digital Therm, High-accuracy Refrig (4239)
- Control Co Wall or Desk Thermometers