Shop All Thermocouple Thermometers
Control Co
Digital Thermometer, 1 Input, K Type
Mfr # 4004
Zoro # G3291648
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Inputs 1
- Probe Connector K Thermocouple
- Temp. Range (F) -58 Degrees to 2000 Degrees F
- Temp. Range (C) -50 Degrees to 1300 Degrees C
- Accuracy +/-5% + 1 Degrees C
Product Information
- Brand Control Co
- MFR # 4004
- Zoro # G3291648
- Country of Origin China
- Category Thermocouple Thermometers
Details
Number of Inputs | 1 |
Probe Connector | K Thermocouple |
Temp. Range (F) | -58 Degrees to 2000 Degrees F |
Temp. Range (C) | -50 Degrees to 1300 Degrees C |
Accuracy | +/-5% + 1 Degrees C |
Display | Backlit LCD |
Battery Type | 9V |
Features | Permits Capturing and Displaying The Highest Temperature Achieved Over Any Time Period |
Item | Digital Thermometer |
Calibration Certificate Included | Yes, NIST |
Standards | ISO 17025 A2LA Accredited Calibration Laboratory |
Resolution | 0.1 Degrees |
Calibration Certificate | NIST, FDA |
Includes | 4 ft Type-K Beaded Probe, 9V Battery, Carrying Case |
Data Logging | No |
Data Hold | Yes |
Memory | Max |
Description
Digital Thermometer, Accuracy +/-5 Percent + 1 Degrees C, 9V, Resolution 0.1 Degrees
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Hex Gauge, 1", 0-4000psi, 1/8"CBM, Ni-Plated (HEX-108RQ)
- WIKA Pressure Gauge, 0 to 200 psi, 1/8 in MNPT, Black (113.13.15.200.B)
- PCE INSTRUMENTS Ultrasonic Flow Meter, -32 to 32 m/s (PCE-TDS 100HS)
- PROSKIT Multimeter, Digital (MT-1210)
- FLUKE Thermocouple Thermometer, 2 Input (1524-156)
- REED INSTRUMENTS Thermocouple Thermometer, LCD (R2450SD)
- AMPROBE Thermocouple Thermometer, 2 In, Type J, K (TMD-10)
- GENERAL TOOLS Thermocouple Thermometer, Type K, 4 Inputs (DT4947SD)
- COOPER-ATKINS -100 - 500 F Thermocouple Thermometer (35132)
- TEST PRODUCTS INTERNATIONAL Dual Temperature Thermometer, 2 Inputs (343C2)
- CONAX 40In 3/16In Thermocouple (C12168-1)
- Control Co Thermocouple Thermometers