Shop All Wall or Desk Thermometers
Control Co
Digital Solar Powered Thermometer, 0 Degrees to 160 Degrees F
Mfr # 4123
Zoro # G3304631
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) -58 to 158 Degrees
- Temp. Range (C) -50 to 70 Degrees
- Display Type LCD
- Mounting Desktop or Wall-Mount
- Application Indoor/Outdoor
Product Information
- Brand Control Co
- MFR # 4123
- Zoro # G3304631
- Country of Origin China
- Category Wall or Desk Thermometers
Dimensions
Digit Size | 3 1/2 in |
Height | 2 3/4 in |
Cord Length | 120 in |
Details
Item | Digital Solar Powered Thermometer |
Temp. Range (F) | -58 to 158 Degrees |
Temp. Range (C) | -50 to 70 Degrees |
Display Type | LCD |
Mounting | Desktop or Wall-Mount |
Application | Indoor/Outdoor |
Display | LCD |
Calibration Certificate | NIST, FDA |
Battery Type | 1.5V Silver Oxide |
Features | Built-In Solar Panel, External Stainless Steel Probe |
Includes | Probe, Battery, Mounting Hardware |
Resolution | 0.1 Degrees |
Celsius Switchable | Yes |
Description
Thermometer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES Milton 1/4 in. NPT High Pressure Gauge (1195)
- DIXON Standard Dry Gauge, 0 to 30 psi, 1/4 in Connection, 2 in Dial, +/- 3-2-3 % (GL115)
- PIC GAUGES Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/8 in MNPT, Silver (PRO-302L-158CC-01)
- VEE GEE Armored Thermometer, 1 deg C (80906-A)
- CONTROL CO Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use (4126)
- CONTROL CO Thermometer, 4-1/8 In. H, 4-1/8 In. W (4410)
- ZORO SELECT Analog Thermometer, -40 to 120 Degree F (49T436)
- TRACEABLE Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use (4240)
- HOLLAND BAR STOOL CO Indian Motorcycle (Head) Indoor/Outdoor LED Thermometer (ODThrm14BK-08Indn-HD)
- ACURITE Digital Thermometer, 4-13/16" H, 3-1/2" W, -40 to 158 Deg. (00611A4)
- DWYER INSTRUMENTS Digital Wall Plate Temperature Indicator, Wall Mnt Temp Ind (WTI-100)
- Control Co Wall or Desk Thermometers