Shop All Calculators
Control Co
Calculator, Pocket, 4-1/4 In.
Mfr # 6023
Zoro # G4144795
original price:
$16.55
5% off
new price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Portable
- Display Digits 8
- Display LCD
- Display Dimensions 1/2 in H x 2 1/2 in W
- Functions Floating Decimal, Percentage
Product Information
- Brand Control Co
- MFR # 6023
- Zoro # G4144795
- Country of Origin China
- Category Calculators
Dimensions
Display Dimensions | 1/2 in H x 2 1/2 in W |
Length | 4 1/4 in |
Depth | 1/4 in |
Width | 2 3/8 in |
Overall Height | 4 1/4 in |
Display Height | 1/2 in |
Display Width | 2 1/2 in |
Overall Width | 2 3/8 in |
Overall Depth | 0.25 in |
Details
Item | Portable Calculator |
Type | Portable |
Display Digits | 8 |
Display | LCD |
Functions | Floating Decimal, Percentage |
Power Supply | Battery, Solar |
Product Type | Portable Calculator |
Display/Print | Display |
Features | Memory |
Display Type | LCD |
Number of Digits Displayed | 8 |
Description
Portable Calculator, Portable, Length 4 1/4 in, Width 2 3/8 in, Depth 1/4 in, Display Digits 8, Display LCD, Display Dimensions 1/2 in H x 2 1/2 in W, Print Speed Not Applicable, Ink Type Not Applicable, Floating Decimal, Percentage, Power Supply Battery, Solar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE Pen, Inkjoy, 100St, 1.0Mm, Bk, PK12 (1951257)
- ZORO SELECT Steel Strapping, 25 mil, 1569 ft. L (3CTU5)
- GHENT Rubber Bulletin Board 48-1/2" x 60-1/2, Black (ATR45-BK)
- GLOBAL INDUSTRIAL Medical Chart Hanging Wall File Holder, 11 Pockets, Black (806407)
- TEXAS INSTRUMENTS Graphing Calculator, LCD, 16x8 Digit (TEXTI83PLUS)
- VICTOR TECHNOLOGY Commercial Calculator, Printing, 9-1/2in.L (1310)
- CALCULATED INDUSTRIES Tradesman Calculator, Portable, LCD (4400)
- CASIO Casio, FX-9750GIII 3RD EDITION GRAPHING CALCULATOR, 21-DIGIT LCD (FX9750GIII)
- BETTER OFFICE PRODUCTS Ex Large Desktop Calculator, 12-Digit LCD Display, Light Gray, Dual Power W/Included AA Battery (00404)
- VICTOR Financial Calculator, 12Digit (6500)
- CANON MP21DX 12-Digit Ribbon Printing Calculator, Black/Red Print, 3.5 Lines/Sec (2292B001)
- Control Co Calculators