Shop All Calculators
Control Co
Calculator, Pocket, 4-1/2 In.
Mfr # 6031
Zoro # G4185806
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Portable
- Display Digits 8
- Display LCD
- Display Dimensions 1/2 in H x 2 1/2 in W
- Functions Floating Decimal, Percentage, Square Root
Product Information
- Brand Control Co
- MFR # 6031
- Zoro # G4185806
- Country of Origin China
- Category Calculators
Dimensions
Display Dimensions | 1/2 in H x 2 1/2 in W |
Width | 4 3/4 in |
Depth | 1/2 in |
Length | 4 1/2 in |
Display Width | 2 1/2 in |
Display Height | 1/2 in |
Overall Width | 4 3/4 in |
Overall Depth | 0.25 in |
Overall Height | 4 1/2 in |
Details
Item | Portable Calculator |
Type | Portable |
Display Digits | 8 |
Display | LCD |
Functions | Floating Decimal, Percentage, Square Root |
Characteristics | Oversize Keys |
Power Supply | Battery, Solar |
Product Type | Portable Calculator |
Features | Memory |
Number of Digits Displayed | 8 |
Display/Print | Display |
Display Type | LCD |
Description
Portable Calculator, Portable, Length 4 1/2 in, Width 4 3/4 in, Depth 1/2 in, Display Digits 8, Display LCD, Display Dimensions 1/2 in H x 2 1/2 in W, Print Speed Not Applicable, Ink Type Not Applicable, Floating Decimal, Percentage, Square Root, Oversize Keys, Power Supply Battery, Solar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEACHER CREATED RESOURCES Magnetic Foam - Small Lowercase Letters, 55 pcs, PK5 (20623)
- MANCOMM Regulations Book, Number of Pages 554 (33B-001-41)
- PARKER Jotter Ballpoint Pen, Retractable, Medium 0.7 mm, Blue Ink, Blue Barrel (2076052)
- MARKAL Paint Marker, Medium Tip, White Color Family, Paint (96930)
- CONTROL CO Calculator, Pocket, 4-1/4 In. (6023)
- TEXAS INSTRUMENTS TI 84 Plus CE Charging Station, TI84PLSCECHARGE (84CEDS/PWB/2L1)
- SHARP ELM335BBL Desktop Calculator, 10-Digit LCD, Blue (ELM335BBL)
- POPULAR PLAYTHINGS Monkey Multiplier™ Calculator, PK3 (50201)
- INNOVERA Large Button Calculator 15973, 12-Digit, LCD (IVR15973)
- SPER SCIENTIFIC Large Display Solar Scientific Calculator (830005)
- SHARP SHREL501X2BWH 10-Digit LCD Battery Powered Scientific Calculator (328SHREL501X)
- Control Co Calculators