Shop All Pocket Thermometers
Control Co
8" Stem Digital Thermometer, -58 Degrees to 572 Degrees F
Mfr # 4378
Zoro # G3291480
$71.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range (F) -58 Degrees to 572 Degrees
- Temp. Range (C) -50 Degrees to 300 Degrees
- Stem Length 8 in
- Display LCD
- Battery Type LR44
Product Information
- Brand Control Co
- MFR # 4378
- Zoro # G3291480
- Country of Origin China
- Category Pocket Thermometers
Dimensions
Stem Length | 8 in |
Stem Dia. | 8 in |
Details
Item | Digital Thermometer |
Temp. Range (F) | -58 Degrees to 572 Degrees |
Temp. Range (C) | -50 Degrees to 300 Degrees |
Display | LCD |
Battery Type | LR44 |
Standards | ISO 17025 A2LA Accredited Calibration Laboratory |
Features | Waterproof, Shockproof, Max/Min Temperature Memory |
Calibration Certificate | NIST, FDA |
Resolution | 0.1 Degrees |
Display Type | LCD |
Digital Display | LCD Display |
Description
Thermometer, Stem Length 8 in, LCD Display
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Bead Wire Temp Probe, -58 to 1000 Deg F (TP875)
- DWYER INSTRUMENTS Dwyer Stainless Steel Pitot Tube (5/16" dia. X 24"L) (160-24)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 0 to 240F (BTLS36051)
- BACHARACH 24-7265 Co Sensor For Fyrite Pro (24-7265)
- CONTROL CO 8" Stem Digital Pocket Thermometer, -58 Degrees to 302 Degrees F, Battery Type: LR44 (4352)
- CONTROL CO 8" Stem Digital Pocket Thermometer, -58 Degrees to 302 Degrees F (4052)
- CONTROL CO 11-2/5" Stem Digital Pocket Thermometer, -58 Degrees to 482 Degrees F (4354)
- CONTROL CO NIST Traceable?ОЖ??ГЖк Digital Thermistor Thermometer, -58 Degrees to 572 Degrees F, Display: LCD (4042)
- CONTROL CO 8" Stem Digital Pocket Thermometer, -58 Degrees to 572 Degrees F (4371)
- CONTROL CO 11-3/8" Stem Digital Pocket Thermometer, -58 Degrees to 302 Degrees F (4353)
- KLEIN TOOLS Digital Pocket Thermometer (ET05)
- Control Co Pocket Thermometers