Shop All Pocket Thermometers
Control Co
8" Stem Digital Pocket Thermometer, -58 Degrees to 302 Degrees F, Battery Type: LR44
Mfr # 4352
Zoro # G3291499
product price: $71.75
/ea
$71.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range (F) -58 Degrees to 302 Degrees
- Temp. Range (C) -50 Degrees to 150 Degrees
- Stem Length 8 in
- Display LCD
- Battery Type LR44
Product Information
- Brand Control Co
- MFR # 4352
- Zoro # G3291499
- Country of Origin China
- Category Pocket Thermometers
Dimensions
Stem Length | 8 in |
Stem Dia. | 8 in |
Details
Item | Digital Pocket Thermometer |
Temp. Range (F) | -58 Degrees to 302 Degrees |
Temp. Range (C) | -50 Degrees to 150 Degrees |
Display | LCD |
Battery Type | LR44 |
Calibration Certificate | NIST, FDA |
Standards | ISO 17025 A2LA Accredited Calibration Laboratory |
Resolution | 0.1 Degrees |
Display Type | LCD |
Digital Display | LCD Display |
Description
Thermometer, Stem Length 8 in, LCD Display
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Red (DPG-011)
- FLUKE Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (FLUKE-115)
- FLUKE Documenting Process Calibrator (Fluke-753)
- ZORO SELECT Lance Tip Immersion Temp Probe, Type J (5RMF3)
- CONTROL CO 8" Stem Digital Pocket Thermometer, -58 Degrees to 572 Degrees F (4371)
- CONTROL CO 11-3/8" Stem Digital Pocket Thermometer, -58 Degrees to 302 Degrees F (4353)
- CONTROL CO NIST Traceable?ОЖ??ГЖк Digital Thermistor Thermometer, -58 Degrees to 572 Degrees F, Display: LCD (4042)
- CONTROL CO 8" Stem Digital Thermometer, -58 Degrees to 572 Degrees F (4378)
- CONTROL CO 11-2/5" Stem Digital Pocket Thermometer, -58 Degrees to 482 Degrees F (4354)
- CONTROL CO 8" Stem Digital Pocket Thermometer, -58 Degrees to 302 Degrees F (4052)
- DIGI-SENSE Traceable Pocket Thermometer with Calibr (90205-15)
- Control Co Pocket Thermometers