Shop All TV Mounts & Stands
Continuus
TV Wall Mount, For Up to 32" Screens, Blk
Mfr # JHIL100
Zoro # G2883078
product price: $59.79
/ea
$59.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Adjustable
- Color Black
- Construction Steel
- Tilting Angle (Deg.) 15
- Swivel Angle (Deg.) 15 Degrees
Product Information
- Brand Continuus
- MFR # JHIL100
- Zoro # G2883078
- Country of Origin United States
- Category TV Mounts & Stands
Dimensions
Overall Height (In.) | 7 in |
Overall Depth (In.) | 4 in |
Overall Width (In.) | 5 in |
Overall Width | 5 in |
Overall Depth | 4 in |
Overall Height | 7 in |
Compatible Diagonal Screen Size Minimum | 32 in |
Compatible Diagonal Screen Size Maximum | 32 in |
Details
Description
TV Wall Mount, Color Black, Finish Gloss, Overall Load Capacity 40 lb, Material Steel, Overall Width 5 in, Mounting Location Wall, Overall Height 7 in, Overall Depth 4 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 32 in, Compatible Diagonal Screen Size Maximum 32 in, Maximum Downward Tilt Angle 15 Degrees , Maximum Swivel Angle 15 Degrees , Maximum Upward Tilt Angle 15 Degrees , VESA Pattern 100x100, Includes Hardware, Product Type TV Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLORE AUTOMOTIVE CHARGE IT! Wheel Battery Charger 12 Volt, 40/10/2/200 Amp (4735)
- STARTECH.COM Usb Type C 10Gbps Mini Dock (DKT31CHDVCM)
- EGO Backpack Harness (BHX1001)
- MIGHTY MAX BATTERY YTX14AH-BS Battery Replaces Polaris 300cc Hawkeye Sportsman 300 2008 (YTX14AH1236)
- CONTINUUS TV Wall Mount, Black, 16" Overall H (CTM-3000)
- VIDEO MOUNT PRODUCTS Mount, Ceiling, 100 lb. Load Cap. (IWB1B)
- PEERLESS-AV TV Wall Mount, 25 lb. Cap. (IB14X14-AC-W)
- VIDEO MOUNT PRODUCTS Mount, Vent Pipe, Silver, PR (BR4XD)
- MOUNT-IT Monitor Wall Mount 13-27" Screens, Black (MI-35114)
- PEERLESS-AV TV Wall Mount, 25 lb. Cap. (IB14X9-AC-W)
- NO SLIP BATHTUB Mount-It MI-4151 13-42 in. LCD TV Wall Mount Bracket with Full Motion Swing Out Tilt & Swivel Articulating Arm for Flat Screen Displays (MI-4151)
- Continuus TV Mounts & Stands