Shop All TV Mounts & Stands
Continuus
TV Wall Mount, Black, 16" Overall H
Mfr # CTM-3000
Zoro # G9870290
$53.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Type Wall
- Material Steel
- Construction Steel
- Max. Extension 0 in
Product Information
- Brand Continuus
- MFR # CTM-3000
- Zoro # G9870290
- UPC # 811635020802
- Country of Origin Taiwan, Province of China
- Category TV Mounts & Stands
Dimensions
Overall Height (In.) | 16 in |
Overall Width (In.) | 16 in |
Overall Depth (In.) | 2 1/2 in |
Overall Depth | 2 in |
Overall Width | 25 in |
Overall Height | 7 1/2 in |
Compatible Diagonal Screen Size Maximum | 75 in |
Compatible Diagonal Screen Size Minimum | 32 in |
Description
TV Wall Mount, Color Black, Finish Powder Coated, Overall Load Capacity 88 lb, Material Steel, Overall Width 25 in, Mounting Location Wall, Overall Height 7 1/2 in, Overall Depth 2 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 32 in, Compatible Diagonal Screen Size Maximum 75 in, Maximum Downward Tilt Angle 10 Degrees , Maximum Swivel Angle 0 Degrees , Maximum Upward Tilt Angle 5 Degrees , VESA Pattern 400x400, Includes Hardware, Product Type TV Mount
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Dymo S0895840 Battery (S0895840 BATTERY DYMO)
- RITRON Wireless Intercom 2-Way, VHF MURS Band (JBS-147M)
- ILC Replacement for Kubota L3430 Tractor 35.1 HP 585cca Battery (L3430 TRACTOR 35.1 HP 585CCA BATTERY KUBOTA)
- MIGHTY MAX BATTERY 12V 9AH for Razor e200 / e200s / e225 / e300 / e300s / e325 - 2 Pack (ML9-12MP25112472)
- STANLEY Tilt TV Wall Mount, 37" to 70" Screen, 90 lb. Capacity (TLR-ES2215T)
- MICRO CONNECTORS Micro Connectors L02-M2S-KIT M.2 SSD Mounting Screws Kit for ASUS Motherboards (L02-M2S-KIT)
- MOUNT-IT Ceiling Tilt TV Mount 32-70" TVs (MI-509L)
- ACORN MFG CBINT LTCH IRNBLK 2-5/8"" (ALJBR)
- MONOPRICE EZ Series Full-Motion Articulating TV Wall Mount Bracket For TVs Up to (21962)
- PC ENCLOSURES Dual-Door Printer Enclosure - Black Powder Coated Steel (Printer Qube)
- HILLMAN Hillman Fasteners 122323 2 Pack; White Suspended Ceiling Track Hanger (595264)
- Continuus TV Mounts & Stands