Shop All TV Mounts & Stands
Continuus
Desktop TV Stand, Black, 22" Overall H
Mfr # CTS-200U
Zoro # G9870211
product price: $73.49
/ea
$73.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Type Adjustable
- Material Steel
- Construction Steel
Product Information
- Brand Continuus
- MFR # CTS-200U
- Zoro # G9870211
- UPC # 811635021151
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Overall Width (In.) | 18 in |
Overall Height (In.) | 22 in |
Overall Depth (In.) | 10 in |
Overall Height | 10 3/4 in |
Overall Depth | 4 1/2 in |
Overall Width | 16 1/2 in |
Compatible Diagonal Screen Size Maximum | 42 in |
Compatible Diagonal Screen Size Minimum | 22 in |
Description
Desktop TV Stand, Color Black, Finish Powder Coated, Overall Load Capacity 45 lb, Material Steel, Overall Width 16 1/2 in, Mounting Location Surface, Overall Height 10 3/4 in, Overall Depth 4 1/2 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 22 in, Compatible Diagonal Screen Size Maximum 42 in, Maximum Downward Tilt Angle 0 Degrees , Maximum Swivel Angle 0 Degrees , Maximum Upward Tilt Angle 0 Degrees , VESA Pattern 100x100, 200x100, 200x200, 75x75
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPLOSENS Peroxide Detection Test Strips, PK50 (3003)
- ILC Replacement for GP Gp189 (GP189 GP)
- SPECO TECHNOLOGIES Dome Camera Flush Mount Kit (DFM1)
- DURACELL Duracell Optimum Extra Life Battery AAA Alkaline Battery, 4 PK (OPT2400B4)
- CONTINUUS TV Wall Mount, Black, 16" Overall H (CTM-3000)
- VIDEO MOUNT PRODUCTS Adaptor, Ceiling, 360 lb. Load Cap. (LCD2537CB)
- MONARCH SPECIALTIES Tv Stand, 60 Inch, Console, Storage Cabinet, Living Room, Bedroom, Laminate, Grey (I 2762)
- MONARCH SPECIALTIES Tv Stand, 48 Inch, Console, Storage Cabinet, Living Room, Bedroom, Laminate, Brown (I 3250)
- VIDEO MOUNT PRODUCTS Extension Pipe, Adjustable, Black (PMLPMB)
- MOUNT-IT Ceiling Tilt TV Mount 32-70" TVs (MI-509L)
- STORM SHELL Weatherproof Outdoor Sound Bar Enclosure (SS-SB)
- Continuus TV Mounts & Stands