Shop All Garden Hoses
Continental
Water/Garden Leader Hose
Mfr # CWH075-12MF
Zoro # G911320539
$43.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 3/4 in
- Hose Length 12 ft
- Temp. Range -40 Degrees to 210 Degrees F
- Fitting Size 3/4 in x 3/4 in
Product Information
- Brand Continental
- MFR # CWH075-12MF
- Zoro # G911320539
- Country of Origin United States
- Category Garden Hoses
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 12 ft |
Fitting Size | 3/4 in x 3/4 in |
Hose Fitting A Size | 3/4 in |
Hose Fitting A Diameter | 3/4 in |
Hose Fitting B Size | 3/4 in |
Hose Fitting B Diameter | 3/4 in |
Details
Hose Configuration | Coupled Assembly |
Item | Water/Garden Leader Hose |
Temp. Range | -40 Degrees to 210 Degrees F |
Fitting Material | Brass |
Hose Color | Black |
Max. Working Pressure @ 70 F | 150 psi |
Standards | No Standards Met |
Kink Resistant | Yes |
Hose Cover Material | EPDM |
Hose Reinforcement Material | Fiber |
Hose Fitting A Type | MGHT |
Hose Strain Relief | No |
Burst Pressure | 600 psi |
Hose Fitting B Type | FGHT |
Hose Fitting A Material | Brass |
Hose Fitting B Material | Brass |
Description
Item Leader Hose, Burst Pressure 600 psi, Fitting Length Not Applicable, Fitting Material Brass, Fitting Size 3/4 in x 3/4 in, Fitting Type MGHT x FGHT, Garden Hose Type Leader Hose, Hose Color Black, Hose Configuration Coupled Assembly, Hose Cover Material EPDM, Hose Fitting A Diameter 3/4 in, Hose Fitting A Material Brass, Hose Fitting A Size 3/4 in, Hose Fitting A Type MGHT, Hose Fitting B Diameter 3/4 in, Hose Fitting B Material Brass, Hose Fitting B Size 3/4 in, Hose Fitting B Type FGHT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMP CHEF GREASE CUP ALUM 5PK (SGCUPF)
- FOREMOST DRY TOP TARP CANVAS 8 ft x 10 ft Tarp, Olive (60810)
- BAYER ROSE/FLWR CARE 5# (708110A)
- TORO Toro Irrigation 7015465 4 in. 570 Series Adjustable Sprinkler (7015465)
- CONTINENTAL Water/Garden Hose (CWR075-50)
- CONTINENTAL Garden Hose, 5/8" ID x 25 ft., Black (CWH058-25MF-G)
- CONTINENTAL Garden Hose, 1/2" ID x 25 ft., Black, Safety Factor: 4:1 (CWH050-25MF-G)
- CONTINENTAL Garden Hose, 1" ID x 25 ft., Black (CWH100-25MF-G)
- CONTINENTAL Garden Hose, 5/8" ID x 50 ft., Black, Hose Reinforcement Material: Fiber (CWH058-50-G)
- CONTINENTAL Garden Hose, 1" ID x 25 ft., Black, Hose Tube Material: EPDM (CWH100-25-G)
- COLORITE / SWAN Element Viper Garden Hose, 3/4 in, 50 ft L, Rubber, Black (CELVP34050)
- Continental Garden Hoses