Shop All Garden Hoses
Continental
Water/Garden Hose
Mfr # CWR100-75MF
Zoro # G911320706
product price: $321.99
/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 1 in
- Temp. Range -40 Degrees to 210 Degrees F
- Fitting Size 1 in x 1 in
- Fitting Material Brass
Product Information
- Brand Continental
- MFR # CWR100-75MF
- Zoro # G911320706
- Country of Origin United States
- Category Garden Hoses
Dimensions
Hose Inside Dia. | 1 in |
Hose Length | 75 ft |
Fitting Size | 1 in x 1 in |
Hose Fitting B Size | 1 in |
Hose Fitting A Size | 1 in |
Hose Fitting B Diameter | 1 in |
Hose Fitting A Diameter | 1 in |
Details
Hose Configuration | Coupled Assembly |
Item | Water/Garden Hose |
Temp. Range | -40 Degrees to 210 Degrees F |
Fitting Material | Brass |
Hose Color | Red |
Max. Working Pressure @ 70 F | 150 psi |
Kink Resistant | Yes |
Standards | No Standards Met |
Hose Fitting A Type | MNPSM |
Hose Strain Relief | No |
Hose Reinforcement Material | Fiber |
Hose Cover Material | EPDM |
Burst Pressure | 600 psi |
Hose Fitting B Material | Brass |
Hose Fitting A Material | Brass |
Hose Fitting B Type | FNPSM |
Description
Item Water/Garden Hose, Burst Pressure 600 psi, Fitting Length Not Applicable, Fitting Material Brass, Fitting Size 1 in x 1 in, Fitting Type MNPSM X FNPSM, Garden Hose Type Water Hose, Hose Color Red, Hose Configuration Coupled Assembly, Hose Cover Material EPDM, Hose Fitting A Diameter 1 in, Hose Fitting A Material Brass, Hose Fitting A Size 1 in, Hose Fitting A Type MNPSM, Hose Fitting B Diameter 1 in, Hose Fitting B Material Brass, Hose Fitting B Size 1 in, Hose Fitting B Type FNPSM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Chute-Lower 5.0 Di (731-04912B)
- 21ST CENTURY 21 Century S29 Refillable Lighter with candle Lamps (S29)
- JACKSON PROFESSIONAL TOOLS 3/4 X 100' Pro-flow HD Professional Garden Hose (4004100)
- E-Z UP Deluxe Wide-Trax Roller Bag, Endeavor, 10 (END3RB10GY)
- CONTINENTAL Water/Garden Leader Hose (CWH058-03MF)
- CONTINENTAL Water/Garden Hose (CWR058-25MF)
- CONTINENTAL Grden hose (20580275�)
- CONTINENTAL Garden Hose, 1" ID x 50 ft., Black (CWH100-50MF-G)
- CONTINENTAL Garden Hose, 3/4" ID x 50 ft., Black (CWH075-50-G)
- CONTINENTAL Mop Sink Hose (CWH075-03F)
- CONTINENTAL Water/Garden Hose (CWR050-500)
- Continental Watering & Irrigation