Shop All Garden Hoses
Continental
Water/Garden Hose
Mfr # CWR075-75MF
Zoro # G811377763
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 3/4 in
- Temp. Range -40 Degrees to 210 Degrees F
- Fitting Size 3/4 in x 3/4 in
- Fitting Material Brass
Product Information
- Brand Continental
- MFR # CWR075-75MF
- Zoro # G811377763
- Country of Origin United States
- Category Garden Hoses
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 75 ft |
Fitting Size | 3/4 in x 3/4 in |
Hose Fitting A Diameter | 3/4 in |
Hose Fitting B Diameter | 3/4 in |
Hose Fitting B Size | 3/4 in |
Hose Fitting A Size | 3/4 in |
Details
Hose Configuration | Coupled Assembly |
Item | Water/Garden Hose |
Temp. Range | -40 Degrees to 210 Degrees F |
Fitting Material | Brass |
Hose Color | Red |
Max. Working Pressure @ 70 F | 150 psi |
Kink Resistant | Yes |
Standards | No Standards Met |
Hose Fitting B Material | Brass |
Hose Fitting B Type | FGHT |
Hose Strain Relief | No |
Hose Fitting A Material | Brass |
Burst Pressure | 600 psi |
Hose Fitting A Type | MGHT |
Hose Cover Material | EPDM |
Hose Reinforcement Material | Fiber |
Description
Item Water/Garden Hose, Burst Pressure 600 psi, Fitting Length Not Applicable, Fitting Material Brass, Fitting Size 3/4 in x 3/4 in, Fitting Type MGHT x FGHT, Garden Hose Type Water Hose, Hose Color Red, Hose Configuration Coupled Assembly, Hose Cover Material EPDM, Hose Fitting A Diameter 3/4 in, Hose Fitting A Material Brass, Hose Fitting A Size 3/4 in, Hose Fitting A Type MGHT, Hose Fitting B Diameter 3/4 in, Hose Fitting B Material Brass, Hose Fitting B Size 3/4 in, Hose Fitting B Type FGHT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Lounge Back Cushion, Heather Grey, 23" x 20" x 4" (62-025-HGREY-EC)
- ORBIT GEAR DRIVE SPRINKLR HEAD (55460)
- TRUPER 6.2 in Replacement Handle W/ D-Grip (MG-GRIP)
- DRAMM ColorStorm Reinforced Water Hose, 100 Feet Length x 3/4 Inch Diameter (17313)
- CONTINENTAL Water/Garden Hose (CWR075-25MF)
- CONTINENTAL Water/Garden Hose (CWR075-100MF)
- CONTINENTAL Grden hose (20580275�)
- CONTINENTAL Garden Hose, 1" ID x 25 ft., Black, Hose Tube Material: EPDM (CWH100-25-G)
- CONTINENTAL Water Hose, Red, 50ft., 5/8"dia (20582672)
- CONTINENTAL Garden Hose, 1/2" ID x 75 ft., Black, Hose Tube Material: EPDM (CWH050-75MF-G)
- STRAHMAN Hose Prem Wrap White 3/4 Mnpt X 5/8 Swivel Adapter Int Springs 50 Ft (HWS050BWHITE)
- Continental Garden Hoses