Shop All Garden Hoses
Continental
Water/Garden Hose
Mfr # CWR058-25
Zoro # G911320515
product price: $45.49
/ea
$45.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Bulk Hose
- Hose Inside Dia. 5/8 in
- Temp. Range -40 Degrees to 210 Degrees F
- Hose Color Red
- Max. Working Pressure @ 70 F 150 psi
Product Information
- Brand Continental
- MFR # CWR058-25
- Zoro # G911320515
- Country of Origin United States
- Category Garden Hoses
Dimensions
Hose Inside Dia. | 5/8 in |
Hose Length | 25 ft |
Details
Hose Configuration | Bulk Hose |
Item | Water/Garden Hose |
Temp. Range | -40 Degrees to 210 Degrees F |
Hose Color | Red |
Max. Working Pressure @ 70 F | 150 psi |
Kink Resistant | Yes |
Standards | No Standards Met |
Hose Strain Relief | No |
Hose Fitting A Type | No Fittings |
Burst Pressure | 600 psi |
Hose Reinforcement Material | Fiber |
Hose Fitting B Type | No Fittings |
Hose Cover Material | EPDM |
Description
Item Water/Garden Hose, Burst Pressure 600 psi, Fitting Length Not Applicable, Fitting Material Not Applicable, Fitting Size Not Applicable, Fitting Type No Fittings, Garden Hose Type Water Hose, Hose Color Red, Hose Configuration Bulk Hose, Hose Cover Material EPDM, Hose Fitting A Diameter Not Applicable, Hose Fitting A Type No Fittings, Hose Fitting B Type No Fittings, Hose Inside Dia. 5/8 in, Hose Length 25 ft, Hose Reinforcement Material Fiber, Hose Reinforcement Type Spiral
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 4 gal. Backpack Sprayer Kit, HDPE Tank, Cone, Fan Spray Pattern, 48 in Hose Length (2820-21WS)
- DUCK COVERS Ultimate Brown Patio High Back Chair Cover, Ultima, 28"x35" (UCH283535)
- MTD Chute Asm-Discharg (631P0083A)
- UNDERHILL Underhill 3/4" Hose Diameter Brass Female Mender with Clamp (HR-75F)
- CONTINENTAL Water/Garden Leader Hose (CWH058-03MF)
- CONTINENTAL Water/Garden Leader Hose (CWH075-06MF)
- CONTINENTAL Garden Hose, 3/4" ID x 100 ft., Black, Hose Outside Dia.: 1 in (CWH075-100MF-G)
- CONTINENTAL Water/Garden Hose (CWR058-50MF)
- CONTINENTAL Water/Garden Leader Hose (CWH058-03FF)
- CONTINENTAL Garden Hose, 5/8" ID x 75 ft., Black (CWH058-75MF-G)
- DRAMM Dramm 7005528 One Touch Twist Adjustable Adjustable Metal Hose Nozzle (7005528)
- Continental Watering & Irrigation