Shop All Garden Hoses
Continental
Water/Garden Hose
Mfr # CWR050-75MF
Zoro # G111320568
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 1/2 in
- Temp. Range -40 Degrees to 210 Degrees F
- Fitting Size 3/4 in x 3/4 in
- Fitting Material Brass
Product Information
- Brand Continental
- MFR # CWR050-75MF
- Zoro # G111320568
- Country of Origin United States
- Category Garden Hoses
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 75 ft |
Fitting Size | 3/4 in x 3/4 in |
Hose Fitting B Size | 3/4 in |
Hose Fitting A Size | 3/4 in |
Hose Fitting A Diameter | 1/2 in |
Hose Fitting B Diameter | 3/4 in |
Details
Hose Configuration | Coupled Assembly |
Item | Water/Garden Hose |
Temp. Range | -40 Degrees to 210 Degrees F |
Fitting Material | Brass |
Hose Color | Red |
Max. Working Pressure @ 70 F | 150 psi |
Kink Resistant | Yes |
Standards | No Standards Met |
Hose Fitting B Material | Brass |
Hose Fitting B Type | FGHT |
Hose Fitting A Type | MGHT |
Burst Pressure | 600 psi |
Hose Cover Material | EPDM |
Hose Reinforcement Material | Fiber |
Hose Strain Relief | No |
Hose Fitting A Material | Brass |
Description
Item Water/Garden Hose, Burst Pressure 600 psi, Fitting Length Not Applicable, Fitting Material Brass, Fitting Size 3/4 in x 3/4 in, Fitting Type MGHT x FGHT, Garden Hose Type Water Hose, Hose Color Red, Hose Configuration Coupled Assembly, Hose Cover Material EPDM, Hose Fitting A Diameter 1/2 in, Hose Fitting A Material Brass, Hose Fitting A Size 3/4 in, Hose Fitting A Type MGHT, Hose Fitting B Diameter 3/4 in, Hose Fitting B Material Brass, Hose Fitting B Size 3/4 in, Hose Fitting B Type FGHT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Heavy Duty 3500 psi 3.7 gpm Water Gas Pressure Washer (GC-3504-4MGH)
- CAFRAMO Replacement Blade f/Ultimate 747/757 - White (74701WBG)
- WORKSMAN Safety Flag on Pole (3978PC)
- CONTINENTAL Water/Garden Hose (CWR050-100MF)
- CONTINENTAL Water/Garden Hose (CWR050-25MF)
- CONTINENTAL Garden Hose, 3/4" ID x 25 ft., Black, Burst Pressure: 600 psi (CWH075-25-G)
- CONTINENTAL Water/Garden Leader Hose (CWH075-12FF)
- CONTINENTAL Garden Hose, 1" ID x 100 ft., Black, Burst Pressure: 600 psi (CWH100-100MF-G)
- CONTINENTAL Water/Garden Leader Hose (CWH058-03MF)
- WATER RIGHT Garden Hose 75 Ft 500 Series - Olive (PSH2-075-MG)
- Continental Watering & Irrigation