Shop All Discharge & Suction Hoses
Continental
Water Suction Hose, 4" ID x 25 ft.
Mfr # GH400-25-G
Zoro # G6142374
original price:
$560.30
Free Shipping & Returns
$554.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bend Radius 9 in
- Hose Length 25 ft
- Standards 3-A, FDA, USDA
- Safety Factor 3:1
- Hose Reinforcement Material Polyethylene
Product Information
- Brand Continental
- MFR # GH400-25-G
- Zoro # G6142374
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Bend Radius | 9 in |
Hose Length | 25 ft |
Hose Outside Dia. | 4 11/16 in |
Hose Inside Dia. | 4 in |
Details
Item | Water Suction and Discharge Hose |
Standards | 3-A, FDA, USDA |
Safety Factor | 3:1 |
Hose Reinforcement Material | Polyethylene |
Hose Color | Green |
Hose Cover Material | Polyethylene |
Hose Tube Material | TPE |
Max. Working Pressure @ 70 F | 40 psi |
Temp. Range | -40 Degrees to 180 Degrees F |
Vacuum Rating | 29 in Hg |
Hose Configuration | Bulk Hose |
Burst Pressure | 120 psi |
For Media Type | Water |
Compatible Chemicals | Deionized Water, Fresh Water, Salt Water |
Description
Water Suction and Discharge Hose, Hose Inside Dia. 4 in, Hose Outside Dia. 4 11/16 in, Hose Length 25 ft, Hose Color Green, Hose Tube Material TPE, Hose Cover Material Polyethylene, Burst Pressure 120 psi, Max. Working Pressure @ 70 F 40 psi, Temp. Range -40 Degrees to 180 Degrees F, Standards 3-A, FDA, USDA, Hose Reinforcement Type Helix, Hose Reinforcement Material Polyethylene, Safety Factor 3:1, Bend Radius 9 in, Hose Configuration Bulk Hose, Vacuum Rating 29 in Hg
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PPD Push Lock In-line Filter, 90 μm. 1/4" fittings; bronze filter. Large (PPDF-50-1/4-1/4-B90)
- SPEEDAIRE Air Tank, Stationary, 175 PSI, 10 Gal, Horiz (1TZY9)
- SKF Radial Ball Bearing, Open, 17mm Bore Dia (6203 JEM)
- WEATHERHEAD Spacer Ring, 1555861 (ET525SR-120A)
- CONTINENTAL 1-1/2" ID x 100 ft Rubber Water Discharge Hose BK (20016806)
- CONTINENTAL 2" ID x 25 ft Rubber Water Discharge Hose BK (1ZMW2)
- CONTINENTAL Water Hose, 1-1/2" ID x 20 ft., Green (GH150-20CE-G)
- CONTINENTAL Water Hose, 2" ID x 25 ft., Black (RSG200-25CE-G)
- CONTINENTAL Water Hose, 4" ID x 15 ft., Green (GH400-15CE-G)
- CONTINENTAL Water Suction Hose, 1-1/2" ID x 50 ft., Bend Radius: 6" (SP150-50-G)
- CONTINENTAL CONTITECH 1/4" ID x 300 ft. PVC Air Hose 300 PSI BL (PLB02530-300)
- Continental Discharge & Suction Hoses