Shop All Discharge & Suction Hoses
Continental
Water Suction Hose, 4" ID x 10 ft.
Mfr # SP400-10-G
Zoro # G6154974
original price:
$110.49
5% off
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bend Radius 16 in
- Standards 3-A, FDA, USDA
- Vacuum Rating 29 in Hg
- Hose Color Green
- Hose Reinforcement Material PVC
Product Information
- Brand Continental
- MFR # SP400-10-G
- Zoro # G6154974
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Bend Radius | 16 in |
Hose Length | 10 ft |
Hose Outside Dia. | 4 7/16 in |
Hose Inside Dia. | 4 in |
Details
Item | Water Suction and Discharge Hose |
Standards | 3-A, FDA, USDA |
Vacuum Rating | 29 in Hg |
Hose Color | Green |
Hose Reinforcement Material | PVC |
Hose Configuration | Bulk Hose |
Max. Working Pressure @ 70 F | 55 psi |
Hose Cover Material | PVC |
Safety Factor | 3:1 |
Temp. Range | 0 Degrees to 158 Degrees F |
Burst Pressure | 165 psi |
Hose Tube Material | PVC |
For Media Type | Water |
Compatible Chemicals | Deionized Water, Fresh Water, Salt Water |
Description
Water Suction and Discharge Hose, Hose Inside Dia. 4 in, Hose Outside Dia. 4 7/16 in, Hose Length 10 ft, Hose Color Green, Hose Tube Material PVC, Hose Cover Material PVC, Burst Pressure 165 psi, Max. Working Pressure @ 70 F 55 psi, Temp. Range 0 Degrees to 158 Degrees F, Standards 3-A, FDA, USDA, Hose Reinforcement Type Helix, Hose Reinforcement Material PVC, Safety Factor 3:1, Bend Radius 16 in, Hose Configuration Bulk Hose, Vacuum Rating 29 in Hg
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Hose 3 Ft 38 Npt C604 (HC7203B)
- DIXON Quick Clamp and Bracket Assembly, For Use with R72 Regulator, L72 Lubricator, F72 Filter (4214-52)
- TRITAN Flange Bearing, 4-Bolt, Ball, 2" Bore (UCF211-32)
- DIXON Hose Barb, 3/4 x 5/8 in, MNPT x Hose Barb, Brass, Domestic (1021012C)
- CONTINENTAL Water Hose, 2" ID x 10 ft., Green (GH200-10CE-G)
- CONTINENTAL 3" ID x 100 ft Rubber Discharge & Suction Hose BK/GN (20450351)
- CONTINENTAL Water Suction Hose, 1-1/2" ID x 25 ft. (GH150-25-G)
- CONTINENTAL 1" ID x 100 ft PVC Water Suction Hose Clear/WT (20013493)
- CONTINENTAL 3/4" ID x 500 ft EPDM Water Discharge Hose BK (20026485)
- CONTINENTAL 1-1/2" ID x 25 ft Discharge & Suction Hose BK/GN (1ZMY7)
- HYDROMAXX 2"x50Ft Heavy Duty Blue Lay Flat Discharge and Backwash Hose (BLF200050)
- Continental Discharge & Suction Hoses