Shop All Discharge & Suction Hoses
Continental
Water Suction Hose, 3" ID x 25 ft.
Mfr # RSG300-25-G
Zoro # G6167391
product price: $401.99
/ea
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bend Radius 14 in
- Burst Pressure 450 psi
- Hose Outside Dia. 3 7/16 in
- Hose Reinforcement Material Carbon Steel
- Safety Factor 3:1
Product Information
- Brand Continental
- MFR # RSG300-25-G
- Zoro # G6167391
- Country of Origin Canada
- Category Discharge & Suction Hoses
Dimensions
Bend Radius | 14 in |
Hose Outside Dia. | 3 7/16 in |
Hose Length | 25 ft |
Hose Inside Dia. | 3 in |
Details
Item | Water Suction and Discharge Hose |
Burst Pressure | 450 psi |
Hose Reinforcement Material | Carbon Steel |
Safety Factor | 3:1 |
Max. Working Pressure @ 70 F | 150 psi |
Vacuum Rating | 29 in Hg |
Hose Tube Material | EPDM |
Standards | 3-A, FDA, USDA |
Hose Cover Material | EPDM |
Temp. Range | -25 Degrees to 200 Degrees F |
Hose Configuration | Bulk Hose |
Hose Color | Black |
For Media Type | Antifreeze, Ethylene Glycol, Glycerin, Water |
Compatible Chemicals | Antifreeze (Coolant), Deionized Water, Ethylene Glycol, Fresh Water, Glycerin, Salt Water |
Description
Water Suction and Discharge Hose, Hose Inside Dia. 3 in, Hose Outside Dia. 3 7/16 in, Hose Length 25 ft, Hose Color Black, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 450 psi, Max. Working Pressure @ 70 F 150 psi, Temp. Range -25 Degrees to 200 Degrees F, Standards 3-A, FDA, USDA, Hose Reinforcement Type Helix, Hose Reinforcement Material Carbon Steel, Safety Factor 3:1, Bend Radius 14 in, Hose Configuration Bulk Hose, Vacuum Rating 29 in Hg
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Filter Element, Standard, For 1000 Series (104295)
- WEATHERHEAD H545 2 Steel Braid N/A, 62193 12 (H54512)
- THOMSON Shaft, Alloy Steel, 0.500 In D, 36 In (QS 1/2 L 36)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2209)
- CONTINENTAL 2" ID x 25 ft Discharge & Suction Hose BK/GN (1ZMZ6)
- CONTINENTAL Water Suction Hose, 1-1/2" ID x 10 ft., Bend Radius: 3" (GH150-10-G)
- CONTINENTAL Water Suction Hose, 2" ID x 25 ft. (SP200-25-G)
- CONTINENTAL 3" ID x 100 ft Rubber Discharge & Suction Hose BK/GN (20450351)
- CONTINENTAL 2" ID x 25 ft Rubber Water Discharge Hose BK (3P575)
- CONTINENTAL Water Hose, 1-1/2" ID x 25 ft., Black (RSG150-25CE-G)
- APACHE Apache 2 x 10' Bulk PVC Lay Flat Discharge Hose, 13027005-10-Feet (13027005 - 10 Feet)
- Continental Air Hoses