Shop All Discharge & Suction Hoses
Continental
Water Hose, 4" ID x 50 ft., Green
Mfr # SP400-50CE-G
Zoro # G6142225
product price: $618.99
/ea
Free Shipping & Returns
$618.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Type Cam and Groove C x Cam and Groove E
- Fitting Size 4 in x 4 in
- Bend Radius 16 in
- Burst Pressure 165 psi
- Hose Fitting B Type Cam and Groove E
Product Information
- Brand Continental
- MFR # SP400-50CE-G
- Zoro # G6142225
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Fitting Size | 4 in x 4 in |
Bend Radius | 16 in |
Hose Fitting B Size | 4 in |
Hose Inside Dia. | 4 in |
Hose Fitting A Size | 4 in |
Hose Length | 50 ft |
Hose Outside Dia. | 4 7/16 in |
Description
Water Suction and Discharge Hose, Hose Inside Dia. 4 in, Hose Outside Dia. 4 7/16 in, Hose Length 50 ft, Hose Color Green, Hose Tube Material PVC, Hose Cover Material PVC, Burst Pressure 165 psi, Max. Working Pressure @ 70 F 55 psi, Temp. Range 0 Degrees to 158 Degrees F, Standards 3-A, FDA, USDA, Hose Reinforcement Type Helix, Hose Reinforcement Material PVC, Safety Factor 3:1, Bend Radius 16 in, Hose Fitting A Size 4 in, Hose Fitting B Size 4 in, Hose Fitting A Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Nut, Planel Mount, Plastic (RRP-96-676)
- PARKER SOLENOID VALVE REPAIR KIT VALVE PARTS AND ACCESSORY (7K802)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4Z009)
- QA1 Male, Rod End, RH, 5/5.065mm (MCMR5)
- CONTINENTAL Water Hose, 1-1/2" ID x 50 ft., Black (RD150-50MF-G)
- CONTINENTAL Water Hose, 2" ID x 10 ft., Black (RSG200-10CE-G)
- CONTINENTAL Water Hose, 4" ID x 25 ft., Green (GH400-25CE-G)
- CONTINENTAL 2" ID x 100 ft Rubber Discharge & Suction Hose BK/GN (20450179)
- CONTINENTAL 2" ID x 25 ft Discharge & Suction Hose BK/GN (GH200-25MF-G)
- CONTINENTAL Water Hose, 1-1/2" ID x 10 ft., Green, Bend Radius: 6" (SP150-10CE-G)
- CONTINENTAL Water Suction Hose, 1-1/2" ID x 10 ft., Bend Radius: 3" (GH150-10-G)
- Continental Discharge & Suction Hoses