Shop All Discharge & Suction Hoses
Continental
Water Hose, 3" ID x 10 ft., Green
Mfr # GH300-10CE-G
Zoro # G6142130
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Type Cam and Groove C x Cam and Groove E
- Fitting Size 3 in x 3 in
- Bend Radius 5 in
- Hose Length 10 ft
- Hose Fittings Aluminum 3 in Cam and Groove C x Aluminum 3 in Cam and Groove E
Product Information
- Brand Continental
- MFR # GH300-10CE-G
- Zoro # G6142130
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Fitting Size | 3 in x 3 in |
Bend Radius | 5 in |
Hose Length | 10 ft |
Hose Fitting B Size | 3 in |
Hose Inside Dia. | 3 in |
Hose Outside Dia. | 3 1/2 in |
Hose Fitting A Size | 3 in |
Description
Water Suction and Discharge Hose, Hose Inside Dia. 3 in, Hose Outside Dia. 3 1/2 in, Hose Length 10 ft, Hose Color Green, Hose Tube Material TPE, Hose Cover Material Polyethylene, Burst Pressure 135 psi, Max. Working Pressure @ 70 F 45 psi, Temp. Range -40 Degrees to 180 Degrees F, Standards 3-A, FDA, USDA, Hose Reinforcement Type Helix, Hose Reinforcement Material Polyethylene, Safety Factor 3:1, Bend Radius 5 in, Hose Fitting A Size 3 in, Hose Fitting B Size 3 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 1615 X 1 1/2-KW Taper Lock Bushing (1615 1-1/2)
- FASCO Direct Drive Blower Motor, 1/3 HP (D923)
- SKF Single Row Ball Bearings, Shielded (6204ZZ C3)
- ZORO SELECT Hose Clamp, 1 to 3 In, SAE 40, SS, PK10 (6740-5)
- CONTINENTAL 2" ID x 100 ft Rubber Water Discharge Hose BK (20016808)
- CONTINENTAL Water Suction Hose, 3" ID x 25 ft. (RSG300-25-G)
- CONTINENTAL 1-1/4" ID x 100 ft Rubber Water Discharge Hose BK (20016803)
- CONTINENTAL Water Hose, 1-1/2" ID x 50 ft., Green (SP150-50CN-G)
- CONTINENTAL Water Hose, 2" ID x 25 ft., Green (SP200-25CN-G)
- CONTINENTAL 2" ID x 20 ft Rubber Discharge & Suction Hose BK (4YLN7)
- CONTINENTAL 3" ID x 20 ft PVC Discharge & Suction Hose GN (4YLN4)
- Continental Discharge & Suction Hoses