Shop All Discharge & Suction Hoses
Continental
Water Hose, 2" ID x 50 ft., Black
Mfr # RSG200-50CN-G
Zoro # G6172982
product price: $626.99
/ea
Free Shipping & Returns
$626.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Type Cam and Groove C x MNPT
- Fitting Size 2 in x 2 in
- Bend Radius 7 in
- Hose Fitting B Type MNPT
- Hose Inside Dia. 2 in
Product Information
- Brand Continental
- MFR # RSG200-50CN-G
- Zoro # G6172982
- Country of Origin Canada
- Category Discharge & Suction Hoses
Dimensions
Fitting Size | 2 in x 2 in |
Bend Radius | 7 in |
Hose Inside Dia. | 2 in |
Hose Fitting B Size | 2 in |
Hose Fitting A Size | 2 in |
Hose Outside Dia. | 2 3/8 in |
Hose Length | 50 ft |
Description
Water Suction and Discharge Hose, Hose Inside Dia. 2 in, Hose Outside Dia. 2 3/8 in, Hose Length 50 ft, Hose Color Black, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 450 psi, Max. Working Pressure @ 70 F 150 psi, Temp. Range -25 Degrees to 200 Degrees F, Standards 3-A, FDA, USDA, Hose Reinforcement Type Helix, Hose Reinforcement Material Carbon Steel, Safety Factor 3:1, Bend Radius 7 in, Hose Fitting A Size 2 in, Hose Fitting B Size 2 in, Hose Fitting A Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Needle Roller Brg, 121616, 3/4in Bore, Open (RCB-121616-FS)
- CONTINENTAL CONTITECH 1" x 5 ft PVC Coupled Multipurpose Air Hose 250 psi RD (PLR10025-05-11)
- HYDAC TEST DGA 1620 1/4 NPT 6003769 Direct Gauge Adapter, Size 1/4 NPT (TEST DGA 1620 1/4 NPT)
- WILKERSON Proportional Regulator, 1/4In, 0-30PSI (ER09-02-00C0)
- CONTINENTAL Water Suction Hose, 4" ID x 50 ft. (GH400-50-G)
- CONTINENTAL 1-1/2" ID x 20 ft Discharge & Suction Hose BK/GN (GH150-20MF-G)
- CONTINENTAL 3" ID x 20 ft Rubber Discharge & Suction Hose BK (4YLN9)
- CONTINENTAL 2" ID x 20 ft Rubber Discharge & Suction Hose BK (1ZNA6)
- CONTINENTAL Water Suction Hose, 2" ID x 50 ft. (RD200-50-G)
- CONTINENTAL Water Hose, 1-1/2" ID x 50 ft., Green (SP150-50CN-G)
- ZORO SELECT 2" ID x 20 ft Water Discharge Hose 17 PSI BK/YL (45DV21)
- Continental Discharge & Suction Hoses