Shop All Discharge & Suction Hoses
Continental
Water Hose, 2" ID x 50 ft., Black
Mfr # RD200-50CE-G
Zoro # G6167495
product price: $469.99
/ea
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Type Cam and Groove C x Cam and Groove E
- Fitting Size 2 in x 2 in
- Bend Radius 4 in
- Safety Factor 3:1
- Standards 3-A, FDA, USDA
Product Information
- Brand Continental
- MFR # RD200-50CE-G
- Zoro # G6167495
- Country of Origin Canada
- Category Discharge & Suction Hoses
Dimensions
Fitting Size | 2 in x 2 in |
Bend Radius | 4 in |
Hose Inside Dia. | 2 in |
Hose Fitting A Size | 2 in |
Hose Fitting B Size | 2 in |
Hose Outside Dia. | 2 1/4 in |
Hose Length | 50 ft |
Description
Water Suction and Discharge Hose, Hose Inside Dia. 2 in, Hose Outside Dia. 2 1/4 in, Hose Length 50 ft, Hose Color Black, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 375 psi, Max. Working Pressure @ 70 F 125 psi, Temp. Range -25 Degrees to 200 Degrees F, Standards 3-A, FDA, USDA, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 3:1, Bend Radius 4 in, Hose Fitting A Size 2 in, Hose Fitting B Size 2 in, Hose Fitting A Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Brass Hose Fitting, Connector, 3/8 Inch Swivel Barb x 3/8 Inch Male NPT End, PK 25 (FMS166-25K)
- COXREELS Spring Canister Assembly, Steel (656-SS)
- AIGNEP USA Exhaust Valve, 4-7/16" Lx3-13/16" H (82650-16)
- ANTI-SEIZE TECHNOLOGY Anti-Seize Compound, Nickel Base, Silver (13005)
- CONTINENTAL 4" ID x 20 ft Rubber Discharge & Suction Hose BK (4YLP1)
- CONTINENTAL 2" ID x 20 ft PVC Discharge & Suction Hose GN (4YLN3)
- CONTINENTAL Water Hose, 2" ID x 15 ft., Green (SP200-15CN-G)
- CONTINENTAL Water Suction Hose, 4" ID x 25 ft. (RSG400-25-G)
- CONTINENTAL Water Hose, 1-1/2" ID x 15 ft., Green (SP150-15CE-G)
- CONTINENTAL 2" ID x 25 ft Rubber Water Discharge Hose BK (RD200-25CE-G)
- CONTINENTAL CONTITECH 1/2" ID x 300 ft. PVC Air Hose 300 PSI BL (PLB05030-300)
- Continental Discharge & Suction Hoses