Shop All Discharge & Suction Hoses
Continental
Water Hose, 2" ID x 10 ft., Green
Mfr # SP200-10MF-G
Zoro # G6153644
Free Shipping & Returns
$78.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Type MNPSM x FNPSM
- Fitting Size 2 in x 2 in
- Bend Radius 8 in
- Hose Inside Dia. 2 in
- Hose Tube Material PVC
Product Information
- Brand Continental
- MFR # SP200-10MF-G
- Zoro # G6153644
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Fitting Size | 2 in x 2 in |
Bend Radius | 8 in |
Hose Inside Dia. | 2 in |
Hose Length | 10 ft |
Hose Outside Dia. | 2 5/16 in |
Hose Fitting B Size | 2 in |
Hose Fitting A Size | 2 in |
Description
Water Suction and Discharge Hose, Hose Inside Dia. 2 in, Hose Outside Dia. 2 5/16 in, Hose Length 10 ft, Hose Color Green, Hose Tube Material PVC, Hose Cover Material PVC, Burst Pressure 237 psi, Max. Working Pressure @ 70 F 79 psi, Temp. Range 0 Degrees to 158 Degrees F, Standards 3-A, FDA, USDA, Hose Reinforcement Type Helix, Hose Reinforcement Material PVC, Safety Factor 3:1, Bend Radius 8 in, Hose Fitting A Size 2 in, Hose Fitting B Size 2 in, Hose Fitting A Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO RPF Precision Engineered Raw Edge Cogged V-Belt - Air Pump, 3355 (3355)
- AFTERMARKET 100S5M1195 DAndD Powerdrive S5M Single STS Replacement Timing Belt (100-S5M-1195-DD)
- INTERSTATE PNEUMATICS Double Ear Steel Hose Clamp zinc plated 15-18 mm , PK 25 (H618-25K)
- TIMKEN 286823, Tapered Roller Bearing 4 Od, Trb Single Cone Precision 4 Od (28682#3)
- CONTINENTAL Water Suction Hose, 3" ID x 25 ft. (RSG300-25-G)
- CONTINENTAL Water Hose, 4" ID x 50 ft., Black (RSG400-50CE-G)
- CONTINENTAL Water Hose, 3" ID x 10 ft., Green (SP300-10CN-G)
- CONTINENTAL Water Suction Hose, 3" ID x 50 ft. (RSG300-50-G)
- CONTINENTAL Water Hose, 1-1/2" ID x 10 ft., Green (SP150-10CN-G)
- CONTINENTAL 1-1/2" ID x 100 ft Rubber Water Suction Hose BK (20016433)
- HYDROMAXX 2"x50Ft Heavy Duty Blue Lay Flat Discharge and Backwash Hose (BLF200050)
- Continental Discharge & Suction Hoses