Shop All Discharge & Suction Hoses
Continental
Water Hose, 1-1/2" ID x 20 ft., Green
Mfr # GH150-20CE-G
Zoro # G6157914
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Type Cam and Groove C x Cam and Groove E
- Fitting Size 1-1/2 in x 1-1/2 in
- Bend Radius 3 in
- Vacuum Rating 29 in Hg
- Hose Tube Material TPE
Product Information
- Brand Continental
- MFR # GH150-20CE-G
- Zoro # G6157914
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Fitting Size | 1-1/2 in x 1-1/2 in |
Bend Radius | 3 in |
Hose Length | 20 ft |
Hose Fitting A Size | 1 1/2 in |
Hose Fitting B Size | 1 1/2 in |
Hose Outside Dia. | 1 13/16 in |
Hose Inside Dia. | 1 1/2 in |
Description
Water Suction and Discharge Hose, Hose Inside Dia. 1 1/2 in, Hose Outside Dia. 1 13/16 in, Hose Length 20 ft, Hose Color Green, Hose Tube Material TPE, Hose Cover Material Polyethylene, Burst Pressure 150 psi, Max. Working Pressure @ 70 F 50 psi, Temp. Range -40 Degrees to 180 Degrees F, Standards 3-A, FDA, USDA, Hose Reinforcement Type Helix, Hose Reinforcement Material Polyethylene, Safety Factor 3:1, Bend Radius 3 in, Hose Fitting A Size 1 1/2 in, Hose Fitting B Size 1 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" x 5/8" x 0.2" Rubber Bushings 10PK (72648)
- GATES Polyflex Belts, 5M545 (5M545)
- CARLISLE R3VX300-3 Power-Wedge Cog-Band (R3VX300-3)
- RULAND Coupling, Two Piece, 1-3/16in.x1in. (SPC-19-16-F)
- CONTINENTAL Water Hose, 4" ID x 15 ft., Green (SP400-15CE-G)
- CONTINENTAL 2" ID x 25 ft Rubber Water Discharge Hose BK (1ZMW2)
- CONTINENTAL Water Hose, 1-1/2" ID x 10 ft., Green (GH150-10CE-G)
- CONTINENTAL Water Hose, 3" ID x 50 ft., Green (SP300-50CE-G)
- CONTINENTAL Water Suction Hose, 3" ID x 25 ft. (RSG300-25-G)
- CONTINENTAL Water Suction Hose, 2" ID x 25 ft. (SP200-25-G)
- CONTINENTAL CONTITECH 1" ID x 100 ft. PVC Air Hose 250 PSI RD (PLR10025-100)
- Continental Discharge & Suction Hoses