Shop All Industrial Hoses
Continental
Washdown Hose Assembly, 3/4" ID x 25 ft.
Mfr # CRX075-25MF-G
Zoro # G6181470
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/4 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 300 psi
- Hose Configuration Coupled Assembly
- Fitting Size 3/4 in x 3/4 in
Product Information
- Brand Continental
- MFR # CRX075-25MF-G
- Zoro # G6181470
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 25 ft |
Fitting Size | 3/4 in x 3/4 in |
Hose Fitting B Size | 3/4 in |
Hose Outside Dia. | 1 3/16 in |
Hose Fitting A Size | 3/4 in |
Description
Washdown Hose Assembly, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 3/16 in, Hose Length 25 ft, Hose Color White, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 200 Degrees F, Standards 3-A, FDA, USDA, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Material Brass, Hose Fitting B Material Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGADYNE HTD Timing G BELT T-BELTS (770-5M-15)
- DAYTON 4L820 V-Belt, 82" Outside Length, 1/2" Top Width, 1 Ribs (4L820)
- WORLD WIDE FITTINGS Hose Barb to Male Pipe 45° Elbow Hose Connector (4503X10X08)
- DAYTON B96 V-Belt, 99" Outside Length, 21/32" Top Width, 1 Ribs (5X479)
- CONTINENTAL Washdown Hose, 5/8" ID x 100 ft., Yellow (FRT058-100-G)
- CONTINENTAL Washdown Hose Assembly, 1/2" ID x 50 ft. (FRTB050-50MF-G)
- CONTINENTAL Food Hose, 3" ID x 10 ft., Clear (NTF300-10-G)
- CONTINENTAL Food Hose, 3/4" ID x 25 ft., Clear (NTF075-25-G)
- CONTINENTAL Petroleum Transfer Hose, 2" ID x 50 ft. (PTH200-50-G)
- CONTINENTAL Food Hose, 2" ID x 50 ft., Clear (NTF200-50-G)
- CONTINENTAL Jack Hammer Hose (JKY07530-25-77)
- Continental Industrial Hoses