Shop All V-Belts
Continental
V-belt, 89 in L, 5/8 in W Top, Rubber
Mfr # 85890
Zoro # G908229838
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number 5L890
- Top Width 0.656 in
- Outside Length 89 in
- Thickness 0.406 in
- Application Lawn and Garden
Product Information
- Brand Continental
- MFR # 85890
- Zoro # G908229838
- UPC # 037256035593
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 0.656 in |
Outside Length | 89 in |
Belt Trade Size | 5L |
Details
Item | V-belt |
Industry Number | 5L890 |
Thickness | 0.406 in |
Application | Lawn and Garden |
Minimum Operating Temperature | -67 Degrees F |
Resistance Properties | Abrasion Resistant, Heat Resistant, Oil Resistant, Ozone Resistant |
Reinforcing Cord Material | Aramid |
Standards | ISO1813 |
Maximum Operating Temperature | 158 Degrees F |
Belt Material | Rubber |
Number of Bands | 1 |
Edge Construction | Wrapped |
Description
V-belt, Belt Material Rubber, Edge Construction Wrapped, Industry Number 5L890, Number of Bands 1, Outside Length 89 in, Reinforcing Cord Material Aramid, Thickness 0.406 in, Top Width 0.656 in, Belt Trade Size 5L, V-Belt Type Classical, Application Lawn and Garden, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -67 Degrees F, Resistance Properties Abrasion Resistant, Heat Resistant, Oil Resistant, Ozone Resistant, Standards ISO1813
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pillow Block Bearing, Ball, 1" Bore (3FGA4)
- BSC PREFERRED Belt, SPB, 17 x 2850mm LP (SPB2850)
- D&D Timing Belt, 3M, 9 x 339mm PL, T113 (339-3M-09)
- LUBRIPLATE Multi-Purpose H-1/Food Grade, Nlgi No. 2 PK12 (L0145-063)
- CONTINENTAL V-belt, 120 in L, 1/2 in W Top, Rubber (841200)
- CONTINENTAL V-belt, 134 in L, 5/8 in W Top, Rubber (851340)
- CONTINENTAL V-belt, 40 in L, 1/2 in W Top, Rubber (84400)
- CONTINENTAL Contitech Hy-T Wedge Torque Team 4 Band Cogged 51In 3In V-Belt (4/BX48)
- CONTINENTAL CONTITECH HY-T WEDGE MATCHMAKER SC COGGED 190IN 5/8IN V-BELT (5VX1900)
- CONTINENTAL V-belt, 37 in L, 1/2 in W Top, Rubber (84370)
- PIX Poly Rib J Belt, 61 in. EL-10 Rib (610J10)
- Continental V-Belts