Shop All V-Belts
Continental
V-belt, 31 in L, 1/2 in W Top, Rubber
Mfr # 84310
Zoro # G508229894
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 4L-A
- Industry Number 4L310
- Number of Ribs 1
- Top Width 0.5 in
- Outside Length 31 in
Product Information
- Brand Continental
- MFR # 84310
- Zoro # G508229894
- UPC # 037256034107
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 0.5 in |
Outside Length | 31 in |
Belt Trade Size | 4L |
Details
V-Belt Section | 4L-A |
Item | V-belt |
Industry Number | 4L310 |
Number of Ribs | 1 |
Thickness | 0.31 in |
Reinforcing Cord Material | Aramid |
Maximum Operating Temperature | 158 Degrees F |
Minimum Operating Temperature | -67 Degrees F |
Belt Material | Rubber |
Application | Lawn and Garden |
Standards | ISO1813 |
Resistance Properties | Abrasion Resistant, Heat Resistant, Oil Resistant, Ozone Resistant |
Number of Bands | 1 |
Edge Construction | Wrapped |
Description
V-belt, Belt Material Rubber, Edge Construction Wrapped, Industry Number 4L310, Number of Bands 1, Outside Length 31 in, Reinforcing Cord Material Aramid, Thickness 0.31 in, Top Width 0.5 in, Belt Trade Size 4L, V-Belt Type Classical, Application Lawn and Garden, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -67 Degrees F, Resistance Properties Abrasion Resistant, Heat Resistant, Oil Resistant, Ozone Resistant, Standards ISO1813
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 56 Frame (5KC46LN0149X)
- WALTER SURFACE TECHNOLOGIES Anti-Spatter Liquid, Gen Purpose, 5.2 gal. (53F207)
- BESTORQ B158 V Belt, 161 in Outside Length, 5/8 in Top Width, 1 Ribs (B158)
- FLEXZILLA Retractable Air Hose Reel, Dual Axle Arm (L8741FZ)
- CONTINENTAL V-belt, 72 in L, 5/8 in W Top, Rubber (85720)
- CONTINENTAL Contitech Hy-T Plus 161In 21/32In V-Belt (B158)
- CONTINENTAL V-belt, 87 in L, 1/2 in W Top, Rubber (84870)
- CONTINENTAL V-belt, 41 in L, 5/8 in W Top, Rubber (85410)
- CONTINENTAL V-belt, 69 in L, 5/8 in W Top, Rubber (85690)
- CONTINENTAL V-belt, 120 in L, 1/2 in W Top, Rubber (841200)
- BESTORQ BX42 Cogged Belt, 45 in Outside Length, 21/32 in Top Width, 1 Ribs (BX42)
- Continental V-Belts