Shop All Push On Hose Fittings
Continental
Straight 3/8 in Hose I.D, 9/16"-18 Thread
Mfr # PB-JCM-0606
Zoro # G1933513
original price:
$3.59
5% off
new price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Style Straight
- For Hose I.D. 3/8 in
- Material Brass
- Thread Size 9/16"-18
- Thread Type Male JIC
Product Information
- Brand Continental
- MFR # PB-JCM-0606
- Zoro # G1933513
- Country of Origin Multiple
- Category Push On Hose Fittings
Dimensions
Thread Size | 9/16"-18 |
Hex Size | 5/8" |
Barb Size | 3/8 in |
Fitting Size | 3/8 in x 3/8 in |
Hose Fitting A Size | 3/8 in |
Hose Fitting B Size | 3/8 in |
Hex Head Size | 5/8 in |
Details
Fitting Style | Straight |
For Hose I.D. | 3/8 in |
Material | Brass |
Thread Type | Male JIC |
Fitting Connection Type | JIC x Hose Barb |
Max. Working Pressure | 4000 psi |
Item | Push-On Hose Fitting |
Fitting Material | Brass x Brass |
Hose Fitting A Gender | Male |
Fitting Shape | Straight |
Reusable | Yes |
Hose Fitting B Gender | Male |
Fitting Movement | Rigid |
Hose Fitting A Connection Type | JIC |
Max. Working Pressure @ 70 F | 4,000 psi |
Hose Fitting B Connection Type | Hose Barb |
Description
Push-On Hose Fitting, For Hose I.D. 3/8 in, Barb Size 3/8 in, Rigid, Fitting Shape Straight, Hex Head Size 5/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Hose Barb, Fitting Material Brass x Brass, Reusable Yes, 4,000 psi
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, BX Cogged, 21/32 x 53 in. OC, 3 Band (3HBX50)
- SPEEDAIRE Air Compressor Pump, 5 hp, 7 1/2 hp, 2 Stage, 2 qt Oil Capacity, 2 Cylinder (RV2-15A-P02)
- DIVERSITECH Motor Start Capacitor, 110/125VAC (708-850)
- EATON AEROQUIP Adpt, SplitFlg-MJIC, 1-1/4, 1-1/16-12, Strt (500024-20-12S)
- CONTINENTAL Straight Swivel 1/2 in Hose I.D, 1/2"-14 Thread (PB-NPMX-0808)
- CONTINENTAL Straight 3/8 in Hose I.D, 1/4"-18 Thread (PB-NPF-0604)
- CONTINENTAL Straight Swivel 1/2 in Hose I.D, 3/4"-16 Thread (PB-SFFX-0808)
- CONTINENTAL Straight Swivel 1/2 in Hose I.D, 3/4"-16 Thread (PB-JCFX-0808)
- CONTINENTAL Straight Swivel 1/2 in Hose I.D, 5/8"-18 Thread (PB-SFFX-0806)
- CONTINENTAL Straight 3/4 in Hose I.D, 3/4"-14 Thread (PB-NPMX-1212)
- SMC Tube Cap, 5/32 in., Tube (KQ2C03-00A)
- Continental Hose Fittings