Shop All Push On Hose Fittings
Continental
Straight 3/8 in Hose I.D, 5/8"-18 Thread
Mfr # PB-SFM-0606
Zoro # G1445692
original price:
$11.03
18% off
new price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Style Straight
- For Hose I.D. 3/8 in
- Material Brass
- Thread Size 5/8"-18
- Thread Type Male SAE
Product Information
- Brand Continental
- MFR # PB-SFM-0606
- Zoro # G1445692
- Country of Origin Multiple
- Category Push On Hose Fittings
Dimensions
Thread Size | 5/8"-18 |
Hex Size | 5/8" |
Barb Size | 3/8 in |
Hose Fitting B Size | 3/8 in |
Fitting Size | 3/8 in x 3/8 in |
Hex Head Size | 5/8 in |
Hose Fitting A Size | 3/8 in |
Details
Fitting Style | Straight |
For Hose I.D. | 3/8 in |
Material | Brass |
Thread Type | Male SAE |
Fitting Connection Type | Hose Barb x Inverted Flare |
Max. Working Pressure | 3000 psi |
Item | Push-On Hose Fitting |
Fitting Material | Brass x Brass |
Hose Fitting B Connection Type | Inverted Flare |
Reusable | Yes |
Hose Fitting A Gender | Male |
Max. Working Pressure @ 70 F | 3,000 psi |
Hose Fitting B Gender | Male |
Fitting Movement | Rigid |
Hose Fitting A Connection Type | Hose Barb |
Fitting Shape | Straight |
Description
Push-On Hose Fitting, For Hose I.D. 3/8 in, Barb Size 3/8 in, Rigid, Fitting Shape Straight, Hex Head Size 5/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type Inverted Flare, Fitting Material Brass x Brass, Reusable Yes, 3,000 psi
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Steel (30E693)
- BESTORQ Cogged Belt, 41 in Outside Length, 0.38 in Top Width, 1 Ribs (3LX410)
- MARTIN SPROCKET & GEAR Gear Spur 20 Deg Steel Bs, TS818BS 1 (TS818BS 1)
- NTN NTN 4T-3490, Tapered Roller Bearing Cone 15 In Id X 11721 In W (4T-3490)
- CONTINENTAL Straight Swivel 1/4 in Hose I.D, 7/16"-20 Thread (PB-JCFX-0404)
- CONTINENTAL Straight Swivel 1/2 in Hose I.D, 3/4"-16 Thread (PB-JCFX-0808)
- CONTINENTAL Straight Swivel 3/8 in Hose I.D, 9/16"-18 Thread (PB-JCFX-0606)
- CONTINENTAL Straight Swivel 1/2 in Hose I.D, 1/2"-14 Thread (PB-NPMX-0808)
- CONTINENTAL Straight Swivel 1/4 in Hose I.D, 5/8"-18 Thread (PB-SFFX-0406)
- CONTINENTAL Straight 1/2 in Hose I.D, 3/8"-18 Thread (PB-NPF-0806)
- AIGNEP USA Male Swivel 90 D Elbow, Brass, 1/4 In, Pk5 (87110-04-06)
- Continental Hose Fittings