Shop All Push On Hose Fittings
Continental
Straight 3/8 in Hose I.D, 1/4"-18 Thread
Mfr # PB-NPF-0604
Zoro # G2337693
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Style Straight
- For Hose I.D. 3/8 in
- Material Brass
- Thread Size 1/4"-18
- Thread Type (F)NPT
Product Information
- Brand Continental
- MFR # PB-NPF-0604
- Zoro # G2337693
- Country of Origin Multiple
- Category Push On Hose Fittings
Dimensions
Thread Size | 1/4"-18 |
Hex Size | 5/8" |
Barb Size | 3/8 in |
Fitting Size | 3/8 in x 1/4 in |
Hex Head Size | 5/8 in |
Hose Fitting A Size | 3/8 in |
Hose Fitting B Size | 1/4 in |
Details
Fitting Style | Straight |
For Hose I.D. | 3/8 in |
Material | Brass |
Thread Type | (F)NPT |
Fitting Connection Type | Hose Barb x NPTF |
Max. Working Pressure | 4000 psi |
Item | Push-On Hose Fitting |
Hose Fitting B Connection Type | NPTF |
Hose Fitting B Gender | Female |
Hose Fitting A Connection Type | Hose Barb |
Hose Fitting A Gender | Male |
Fitting Movement | Rigid |
Max. Working Pressure @ 70 F | 4,000 psi |
Fitting Material | Brass x Brass |
Fitting Shape | Straight |
Reusable | Yes |
Description
Push-On Hose Fitting, For Hose I.D. 3/8 in, Barb Size 3/8 in, Rigid, Fitting Shape Straight, Hex Head Size 5/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 3/8 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPTF, Fitting Material Brass x Brass, Reusable Yes, 4,000 psi
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 2/3VX400 Banded Cogged V-Belt, 40" Outside Length, 49/64" Top Width, 2 Ribs (2/3VX400)
- LOC-LINE Hose Segments, Black, 3/4", 25ft., 54Pcs (69540-BLK)
- FESTO Compact Cylinder ADVULQ-16-10-P-A (ADVULQ-16-10-P-A)
- REELCRAFT Hose Reel, 1/2" dia., 100 ft., 3000 psi (CA32106 M)
- CONTINENTAL Straight 3/8 in Hose I.D, 3/8"-18 Thread (PB-NPF-0606)
- CONTINENTAL Straight Swivel 3/8 in Hose I.D, 3/8"-18 Thread (PB-NPMX-0606)
- CONTINENTAL Straight Swivel 1/4 in Hose I.D, 9/16"-18 Thread (PB-JCFX-0406)
- CONTINENTAL Straight 1/2 in Hose I.D, 3/8"-18 Thread (PB-NPF-0806)
- CONTINENTAL Straight Swivel 1/2 in Hose I.D, 3/4"-16 Thread (PB-SFFX-0808)
- CONTINENTAL Straight Swivel 1/2 in Hose I.D, 1/2"-14 Thread (PB-NPMX-0808)
- AIGNEP USA Union Elbow, Brass, Push-Fit, 3/8in., PK5 (88130-06)
- Continental Hose Fittings