Shop All Push On Hose Fittings
Continental
Straight 1/4 in Hose I.D, 1/4"-18 Thread
Mfr # PB-NPF-0404
Zoro # G1218752
product price: $2.65
/ea
$2.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Style Straight
- For Hose I.D. 1/4 in
- Material Brass
- Thread Size 1/4"-18
- Thread Type (F)NPT
Product Information
- Brand Continental
- MFR # PB-NPF-0404
- Zoro # G1218752
- Country of Origin Multiple
- Category Push On Hose Fittings
Dimensions
Thread Size | 1/4"-18 |
Hex Size | 5/8" |
Barb Size | 1/4 in |
Hose Fitting B Size | 1/4 in |
Hex Head Size | 5/8 in |
Hose Fitting A Size | 1/4 in |
Fitting Size | 1/4 in x 1/4 in |
Details
Fitting Style | Straight |
For Hose I.D. | 1/4 in |
Material | Brass |
Thread Type | (F)NPT |
Fitting Connection Type | Hose Barb x NPTF |
Max. Working Pressure | 5000 psi |
Item | Push-On Hose Fitting |
Fitting Movement | Rigid |
Hose Fitting A Connection Type | Hose Barb |
Fitting Shape | Straight |
Max. Working Pressure @ 70 F | 5,000 psi |
Hose Fitting B Connection Type | NPTF |
Hose Fitting B Gender | Female |
Hose Fitting A Gender | Male |
Reusable | Yes |
Fitting Material | Brass x Brass |
Description
Push-On Hose Fitting, For Hose I.D. 1/4 in, Barb Size 1/4 in, Rigid, Fitting Shape Straight, Hex Head Size 5/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPTF, Fitting Material Brass x Brass, Reusable Yes, 5,000 psi
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Pillow Block Bearing, Ball, 3/4" Bore (UELP-3/4M)
- GAST Stock 18/Skid 4Am-Nrv-70C Air Motor (4AM-NRV-70C)
- WESTWARD Grease Gun, Pistol, Pipe, 6000 psi (4BY74)
- TRITAN Insert Bearing, Light Duty, Cylindrical OD, Set Scrw, 1.25-in. Bore Dia., 72mm OD, 32mm Inner Ring W (CSB207-20)
- CONTINENTAL Straight Swivel 1/4 in Hose I.D, 7/16"-20 Thread (PB-JCFX-0404)
- CONTINENTAL Straight Swivel 1/4 in Hose I.D, 1/4"-18 Thread (PB-NPMX-0404)
- CONTINENTAL Straight 3/8 in Hose I.D, 1/4"-18 Thread (PB-NPF-0604)
- CONTINENTAL Straight Swivel 1/4 in Hose I.D, 9/16"-18 Thread (PB-JCFX-0406)
- CONTINENTAL Straight 1/2 in Hose I.D, 3/4"-16 Thread (PB-JCM-0808)
- CONTINENTAL Straight 3/8 in Hose I.D, 3/8"-18 Thread (PB-NPF-0606)
- APACHE HB Brass Fitting, FGHTx3/4" (44031507)
- Continental Hose Fittings