Shop All Push On Hose Fittings
Continental
Straight 1/2 in Hose I.D, 1/2"-14 Thread
Mfr # PB-NPF-0808
Zoro # G2381267
original price:
$7.33
10% off
new price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Style Straight
- For Hose I.D. 1/2 in
- Material Brass
- Thread Size 1/2"-14
- Thread Type (F)NPT
Product Information
- Brand Continental
- MFR # PB-NPF-0808
- Zoro # G2381267
- Country of Origin Multiple
- Category Push On Hose Fittings
Dimensions
Thread Size | 1/2"-14 |
Hex Size | 15/16" |
Barb Size | 1/2 in |
Fitting Size | 1/2 in x 1/2 in |
Hex Head Size | 15/16 in |
Hose Fitting A Size | 1/2 in |
Hose Fitting B Size | 1/2 in |
Details
Fitting Style | Straight |
For Hose I.D. | 1/2 in |
Material | Brass |
Thread Type | (F)NPT |
Fitting Connection Type | Hose Barb x NPTF |
Max. Working Pressure | 4000 psi |
Item | Push-On Hose Fitting |
Max. Working Pressure @ 70 F | 4,000 psi |
Hose Fitting B Connection Type | NPTF |
Reusable | Yes |
Fitting Movement | Rigid |
Fitting Shape | Straight |
Hose Fitting B Gender | Female |
Fitting Material | Brass x Brass |
Hose Fitting A Gender | Male |
Hose Fitting A Connection Type | Hose Barb |
Description
Push-On Hose Fitting, For Hose I.D. 1/2 in, Barb Size 1/2 in, Rigid, Fitting Shape Straight, Hex Head Size 15/16 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPTF, Fitting Material Brass x Brass, Reusable Yes, 4,000 psi
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 65mm I. D., 80mm O. D., 8mm W (65808TC)
- PLEWS FLEX SPOUT OILER 9"" 1PT (50-337)
- PIX V-Belt, 1 X 200 (8V2000)
- BOSTON GEAR Miter Gear-10 Pitch (L131Y)
- CONTINENTAL Straight Swivel 3/8 in Hose I.D, 3/8"-18 Thread (PB-NPMX-0606)
- CONTINENTAL Straight Swivel 1/2 in Hose I.D, 3/4"-16 Thread (PB-JCFX-0808)
- CONTINENTAL Straight Swivel 1/4 in Hose I.D, 5/8"-18 Thread (PB-SFFX-0406)
- CONTINENTAL Straight Swivel 1/2 in Hose I.D, 1/2"-14 Thread (PB-NPMX-0808)
- CONTINENTAL Straight Swivel 1/2 in Hose I.D, 5/8"-18 Thread (PB-SFFX-0806)
- CONTINENTAL Straight Swivel 3/8 in Hose I.D, 3/4"-16 Thread (PB-JCFX-0608)
- SMC Straight, 4mmx6mm, TubexTube (KQ2H04-06A)
- Continental Push On Hose Fittings