Shop All Pressure Washer Hoses
Continental
Steam/Pressure Hose, 3/8, 50 ft, 3000 psi
Mfr # 20023835
Zoro # G1174817
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 3/8 in
- Max. Working Pressure @ 70 F 3,000 psi
- Temp. Range 0 Degrees to 325 Degrees F
- Fitting Size 3/8 in x 3/8 in
Product Information
- Brand Continental
- MFR # 20023835
- Zoro # G1174817
- Country of Origin United States
- Category Pressure Washer Hoses
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 50 ft |
Fitting Size | 3/8 in x 3/8 in |
Hose Outside Dia. | 0.69 in |
Hose Fitting A Size | 3/8 in |
Hose Fitting B Size | 3/8 in |
Description
Pressure Washer Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 0.69 in, Hose Length 50 ft, Hose Color Black, Hose Tube Material EPDM, Hose Cover Material Chlorinated Polyethylene, Max. Working Pressure @ 70 F 3,000 psi, Temp. Range 0 Degrees to 325 Degrees F, Standards RMA Class B, Safety Factor 10:1, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Carbon Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENYON 14 ga Trenching Shovel, Steel Blade, 48 in L Yellow Polymer with Fiberglass Core Handle (89195)
- STENS Silver Streak Trimmer Line, 250 Ft. (380810)
- LOGO BRANDS Cleveland Browns 24 Can Cooler (608-63)
- BOSS BUCK Varmint Cage Square - Fits 55 Gal. Drum (544)
- CONTINENTAL Pressure Washer Hose, Yellow, 25 ft L (FR3K038-025-MMS)
- CONTINENTAL Pressure Washer Hose, 1/2" ID x 50 ft. (20023796)
- CONTINENTAL Pressure Washer Hose, 3/8" ID x 100 ft. (NPK-4K038-100MMS)
- CONTINENTAL Pressure Washer Hose, 3/8, 50 ft, 3000 psi (20023702)
- CONTINENTAL Steam/Pressure Hose, 3/8,100 ft, 3000 psi (20023839)
- CONTINENTAL Pressure Washer Hose, 3/8,100 ft, 3000 psi (20023708)
- FLEXZILLA Pressure Washer Hose, 1/4" x 25, M22 Fi (HFZPW3425M)
- Continental Pressure Washer Hoses