Shop All Pressure Washer Hoses
Continental
Steam/Pressure Hose, 1/2,100 ft, 2500 psi
Mfr # 20023845
Zoro # G2977204
Free Shipping & Returns
$486.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 1/2 in
- Max. Working Pressure @ 70 F 2,500 psi
- Fitting Size 1/2 in x 1/2 in
- Fitting Type MNPT x MNPT
Product Information
- Brand Continental
- MFR # 20023845
- Zoro # G2977204
- Country of Origin United States
- Category Pressure Washer Hoses
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 100 ft |
Fitting Size | 1/2 in x 1/2 in |
Hose Outside Dia. | 0.82 in |
Hose Fitting A Size | 1/2 in |
Hose Fitting B Size | 1/2 in |
Description
Steam Cleaner/Pressure Washer Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 0.82 in, Hose Length 100 ft, Hose Color Black, Hose Tube Material EPDM, Hose Cover Material Chlorinated Polyethylene, Max. Working Pressure @ 70 F 2,500 psi, Standards RMA Class B, Safety Factor 4:1, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Carbon Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Configuration Coupled Assembly
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHULTZ Fertilizer Rose/Flower 1.5Lb (SPF70220)
- DRAMM ColorStorm Reinforced Water Hose, 75 Feet Length x 58 Inch Diameter (17203)
- SPALDING Spalding Sports 64-435 Full Size NBA Basketball (867333)
- ILC Replacement for Power Wheels Cdd13 Barbie Escalade Dance Party Steering Wheel (cdd13) (CDD13 BARBIE ESCALADE DANCE PARTY STEERING WHEEL)
- CONTINENTAL Steam/Pressure Hose, 3/8, 50 ft, 3000 psi (20023835)
- CONTINENTAL Steam/Pressure Hose, 1/2, 30 ft, 2500 psi (20023840)
- CONTINENTAL Pressure Washer Hose, 3/8" ID x 50 ft. (NPK-4K038-050MMS)
- CONTINENTAL Pressure Washer Hose, 3/8, 50 ft, 6000 psi (NPK-6K038-050-MMS)
- CONTINENTAL Hose w/o Fittings, 1/4,500 ft, 3000 psi (20023506)
- CONTINENTAL Pressure Washer Hose, 3/8" ID x 25 ft. (NPK-4K038-025MMS)
- A.R. BLUE CLEAN Prsre Wshr Rpl Hose 25' (PW909UH-R)
- Continental Pressure Washer Hoses