Shop All Pressure Washer Hoses
Continental
Pressure Washer Hose, 3/8,100 ft, 3000 psi
Mfr # 20023584
Zoro # G2228764
original price:
$379.88
12% off
new price: $332.99
/ea
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 3/8 in
- Max. Working Pressure @ 70 F 3,000 psi
- Temp. Range 0 Degrees to 250 Degrees F
- Fitting Size 3/8 in x 3/8 in
Product Information
- Brand Continental
- MFR # 20023584
- Zoro # G2228764
- Country of Origin United States
- Category Pressure Washer Hoses
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 100 ft |
Fitting Size | 3/8 in x 3/8 in |
Hose Outside Dia. | 0.69 in |
Hose Fitting B Size | 3/8 in |
Hose Fitting A Size | 3/8 in |
Description
Pressure Washer Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 0.69 in, Hose Length 100 ft, Hose Color Black, Hose Tube Material Nitrile, Hose Cover Material Neoprene, Max. Working Pressure @ 70 F 3,000 psi, Temp. Range 0 Degrees to 250 Degrees F, Standards RMA Class B, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Carbon Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Configuration Coupled Assembly
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA Valterra A01-1120 Brass Water Regulator (Bulk) (A01-1120)
- KEEDEX Weldable Gate Box, Silver, 2-3/8" W (K-BXRHO)
- ARTERRA DISTRIBUTION CENTER 30 OR 50 AMP AC SERVICE - 15 DC CIRCUITS - BLACK (WF-8930/50NPB)
- BILLY GOAT Outdoor Litter Vacuum, No Hose kit (MV601SP)
- CONTINENTAL Steam/Pressure Hose, 3/8,100 ft, 3000 psi (20023839)
- CONTINENTAL Steam/Pressure Hose, 3/8, 50 ft, 3000 psi (20023835)
- CONTINENTAL Pressure Washer Hose, 1/4, 50 ft, 3000 psi (20023683)
- CONTINENTAL Pressure Washer Hose, 3/8, 50 ft, 6000 psi (NPK-6K038-050-MMS)
- CONTINENTAL Pressure Washer Hose, 1/4, 30 ft, 3000 psi (20023545)
- CONTINENTAL Pressure Washer Hose, 3/8" ID x 50 ft. (NPK-4K038-050MMS)
- A.R. NORTH AMERICA Hose, 100ft., 3/8Mx3/8M (989400043)
- Continental Pressure Washer Hoses