Shop All Pressure Washer Hoses
Continental
Pressure Washer Hose, 1/4,100 ft, 3000 psi
Mfr # 20023687
Zoro # G0808866
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 1/4 in
- Max. Working Pressure @ 70 F 3,000 psi
- Temp. Range 0 Degrees to 250 Degrees F
- Fitting Size 1/4 in x 1/4 in
Product Information
- Brand Continental
- MFR # 20023687
- Zoro # G0808866
- Country of Origin United States
- Category Pressure Washer Hoses
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 100 ft |
Fitting Size | 1/4 in x 1/4 in |
Hose Outside Dia. | 0.59 in |
Hose Fitting B Size | 1/4 in |
Hose Fitting A Size | 1/4 in |
Description
Pressure Washer Hose, Hose Inside Dia. 1/4 in, Hose Outside Dia. 0.59 in, Hose Length 100 ft, Hose Color Blue, Hose Tube Material Nitrile, Hose Cover Material Neoprene, Max. Working Pressure @ 70 F 3,000 psi, Temp. Range 0 Degrees to 250 Degrees F, Standards RMA Class B, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Carbon Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Configuration Coupled Assembly
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO AWNING HOLD DOWN STRAP KIT (42514)
- DEWALT Lawn Edgers Kt, Blade dia.7.5", 2"Ct Depth (DCED400M1)
- YO-HO TOOLS SNOW SHOVEL BUSTR 18""W (76060)
- MTD Retainer-Spring Valve (908-04122)
- CONTINENTAL Pressure Washer Hose, 1/4, 50 ft, 3000 psi (20023683)
- CONTINENTAL Pressure Washer Hose, 1/2" ID x 50 ft. (20023717)
- CONTINENTAL Pressure Washer Hose, 1/4, 30 ft, 3000 psi (20023545)
- CONTINENTAL Steam/Pressure Hose, 1/2, 50 ft, 2500 psi (20023843)
- CONTINENTAL Pressure Washer Hose, 3/8" ID x 25 ft. (NPK-4K038-025MMS)
- CONTINENTAL Pressure Washer Hose, 1/4" ID x 50 ft. (20023547)
- ZORO SELECT Sewer Hose, 1/4,100 ft, 4400 psi (AR686200002)
- Continental Pressure Washer Hoses