Shop All Industrial Hoses
Continental
Petroleum Transfer Hose, 3/4" ID x 50 ft.
Mfr # PTH075-50-G
Zoro # G6181452
Free Shipping & Returns
$601.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/4 in
- Hose Length 50 ft
- Max. Working Pressure @ 70 F 150 psi
- Fitting Size 9/16" x 9/16"
- Hose Configuration Bulk Hose
Product Information
- Brand Continental
- MFR # PTH075-50-G
- Zoro # G6181452
- Country of Origin Canada
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 50 ft |
Fitting Size | 9/16" x 9/16" |
Bend Radius | 2 in |
Hose Fitting A Size | 9/16" |
Hose Fitting B Size | 9/16" |
Hose Outside Dia. | 1 1/4 in |
Description
Petroleum Transfer Hose, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 1/4 in, Hose Length 50 ft, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Hose Reinforcement Type Helix, Hose Reinforcement Material Carbon Steel, Hose Color Black, Burst Pressure 600 psi, Max. Working Pressure @ 70 F 150 psi, Vacuum Rating 29.00 in Hg, Safety Factor 4:1, Temp. Range -35 Degrees to 200 Degrees F, Bend Radius 2 in, Hose Configuration Bulk Hose, Static Control Wire No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Proximity Sensor SIEN-M5B-NS-K-L (SIEN-M5B-NS-K-L)
- TRITAN Flange Bearing, 4-Bolt, Ball, 3/4" Bore (HCFU204-12)
- TRITAN Radial Ball Bearing, PS, 20mm, 6304 (6304/C3)
- TB WOODS QT PowerChain II, 14MPC-71S-37-3525 (14MPC71S37)
- CONTINENTAL 3/4" ID x 500 ft EPDM Bulk Washdown Hose WT (20070993)
- CONTINENTAL 3/8" ID x 250 ft Buna-N Bulk Push-On Hose 400 PSI BK (20307756)
- CONTINENTAL Food Hose, 2" ID x 25 ft., Clear (NTF200-25-G)
- CONTINENTAL Food Hose, 3" ID x 25 ft., Clear (NTF300-25-G)
- CONTINENTAL 2" ID x 100 ft PVC Bulk Food Hose 40 PSI Clear (20013603)
- CONTINENTAL 1/2" ID x 50 ft EPDM Bulk Food Hose WT (32W259)
- GATES Plant Master XTreme 300 LockOn (32011116)
- Continental Air Hoses