Shop All Industrial Hoses
Continental
Petroleum Transfer Hose, 3" ID x 15 ft.
Mfr # PTH300-15CE-G
Zoro # G6181233
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3 in
- Hose Length 15 ft
- Max. Working Pressure @ 70 F 150 psi
- Fitting Size 3 in x 3 in
- Hose Configuration Coupled Assembly
Product Information
- Brand Continental
- MFR # PTH300-15CE-G
- Zoro # G6181233
- Country of Origin Canada
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 3 in |
Hose Length | 15 ft |
Fitting Size | 3 in x 3 in |
Bend Radius | 8 in |
Hose Fitting B Size | 3 in |
Hose Fitting A Size | 3 in |
Hose Outside Dia. | 3 9/16 in |
Description
Item Petroleum Transfer Hose, Hose Inside Dia. 3 in, Hose Outside Dia. 3 9/16 in, Hose Length 15 ft, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Hose Reinforcement Type Helix, Hose Reinforcement Material Carbon Steel, Hose Color Black, Burst Pressure 600 psi, Max. Working Pressure @ 70 F 150 psi, Vacuum Rating 29.00 in Hg, Safety Factor 4:1, Temp. Range -35 Degrees to 200 Degrees F, Standards 3-A, FDA, USDA, Bend Radius 8 in, Hose Configuration Coupled Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Taper Lock Sheaves/Bushings, Timing Sprockets, 1108 X 1-1/8-KW BUSHING (1108 X 1-1/8-KW BUSHING)
- TRANSAIR Drill Bit, For 25mm Tubing (6698 02 02)
- TRIM Semi-Synthetic Coolant, Amber, Drum, 54gal. (MS690XT/54)
- WJB BEARING Unground Radial Ball Bearing, 500 RPM (UGF.250X.6875)
- CONTINENTAL Washdown Hose Assembly, Hose 25 ft. L, Hose Inside Dia.: 1/2" (CR050-25MF-G)
- CONTINENTAL Jack Hammer Hose (JKY07530-100-77)
- CONTINENTAL Petroleum Transfer Hose, 1" ID x 25 ft. (PTH100-25-G)
- CONTINENTAL Washdown Hose Assembly, 5/8" ID x 25 ft. (FRTB058-25MF-G)
- CONTINENTAL 1-1/2" ID x 50 ft Rubber Steam Hose RD (20620048)
- CONTINENTAL 1-1/4" ID x 50 ft Rubber Steam Hose BK (20615488)
- NOVAFLEX 3" ID x 20 ft Coupled Chemical Hose GN (CXPG300-20NN)
- Continental Air Hoses