Shop All Industrial Hoses
Continental
Petroleum Transfer Hose, 2" ID x 50 ft.
Mfr # PTH200-50-G
Zoro # G6174145
product price: $800.99
/ea
Free Shipping & Returns
$800.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 in
- Hose Length 50 ft
- Max. Working Pressure @ 70 F 150 psi
- Fitting Size 9/16" x 9/16"
- Hose Configuration Bulk Hose
Product Information
- Brand Continental
- MFR # PTH200-50-G
- Zoro # G6174145
- Country of Origin Canada
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 2 in |
Hose Length | 50 ft |
Fitting Size | 9/16" x 9/16" |
Hose Fitting B Size | 9/16" |
Hose Fitting A Size | 9/16" |
Bend Radius | 5 in |
Hose Outside Dia. | 2 9/16 in |
Description
Petroleum Transfer Hose, Hose Inside Dia. 2 in, Hose Outside Dia. 2 9/16 in, Hose Length 50 ft, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Hose Reinforcement Type Helix, Hose Reinforcement Material Carbon Steel, Hose Color Black, Burst Pressure 600 psi, Max. Working Pressure @ 70 F 150 psi, Vacuum Rating 29.00 in Hg, Safety Factor 4:1, Temp. Range -35 Degrees to 200 Degrees F, Bend Radius 5 in, Hose Configuration Bulk Hose, Static Control Wire No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Radial Bearing, Open, 45mm Bore (209W)
- CAMOZZI #6522 12-1/4, Super Rapid Fitting, Push In Fitting-Swivel Elbow-12MM Tube-1/4 Thread (6522 12-1/4)
- TSUBAKI Sprocket , 35 Chain Size, 1/2 Bore Dia., 27 # of Teeth (35B27)
- TOMPKINS Hydraulic Fitting-Steel14MJ BULKHEAD UNION W/LN (2700-LN-14-14)
- CONTINENTAL Washdown Hose, 3/4" ID x 50 ft., White (CR075-50-G)
- CONTINENTAL Washdown Hose, 3/4" ID x 500 ft., Yellow (20135645)
- CONTINENTAL Jack Hammer Hose (HZR10020-25-77)
- CONTINENTAL Food Hose, 3/4" ID x 50 ft., Clear (NTF075-50-G)
- CONTINENTAL Food Hose, 2" ID x 25 ft., White (FTH200-25-G)
- CONTINENTAL 1/2" ID x 100 ft EPDM Bulk Food Hose WT (32W260)
- THERMOID 1" ID x 10 ft NBR Farm Tank Gasoline Hose BK (00667216210)
- Continental Industrial Hoses