Shop All Industrial Hoses
Continental
Petroleum Transfer Hose, 1" ID x 25 ft.
Mfr # PTH100-25-G
Zoro # G6154064
product price: $354.99
/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 150 psi
- Fitting Size 9/16" x 9/16"
- Hose Configuration Bulk Hose
Product Information
- Brand Continental
- MFR # PTH100-25-G
- Zoro # G6154064
- Country of Origin Canada
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 1 in |
Hose Length | 25 ft |
Fitting Size | 9/16" x 9/16" |
Hose Fitting A Size | 9/16" |
Hose Fitting B Size | 9/16" |
Bend Radius | 2 1/2 in |
Hose Outside Dia. | 1 1/2 in |
Description
Petroleum Transfer Hose, Hose Inside Dia. 1 in, Hose Outside Dia. 1 1/2 in, Hose Length 25 ft, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Hose Reinforcement Type Helix, Hose Reinforcement Material Carbon Steel, Hose Color Black, Burst Pressure 600 psi, Max. Working Pressure @ 70 F 150 psi, Vacuum Rating 29.00 in Hg, Safety Factor 4:1, Temp. Range -35 Degrees to 200 Degrees F, Bend Radius 2 1/2 in, Hose Configuration Bulk Hose, Static Control Wire No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Micro V Belt, 42 in Pitch Length, 0.552 in Top Width, 6 Ribs (420J6)
- DIXON Wall Mounting Bracket, For Use with F73 Filter, R73 Regulator, L73 Lubricator (4424-50)
- FUJI ELECTRIC Variable Frequency Drive, 3 HP, 200-230V (FRN0012C2S-7U)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 60082RS C3 (6008-2RS C/3)
- CONTINENTAL Food Hose, 1-1/2" ID x 10 ft., Clear (NFW150-10-G)
- CONTINENTAL 1/2" ID x 50 ft EPDM Bulk Food Hose WT (32W259)
- CONTINENTAL 3/4" ID x 25 ft Rubber Steam Hose BK (20344134)
- CONTINENTAL 1-1/2" ID x 100 ft PVC Bulk Food Hose 50 PSI Clear (20013602)
- CONTINENTAL 3/8" ID x 250 ft Buna-N Bulk Push-On Hose 400 PSI RD (20307759)
- CONTINENTAL Food Hose, 3" ID x 25 ft., Clear (NTF300-25-G)
- CONTINENTAL 3/4" ID x 50 ft EPDM Coupled Food Hose WT (32W235)
- Continental Industrial Hoses