Shop All Industrial Hoses
Continental
Petroleum Hose, 1-1/2" ID x 10 ft., Black
Mfr # PTH150-10-G
Zoro # G6167260
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 1/2 in
- Hose Length 10 ft
- Max. Working Pressure @ 70 F 150 psi
- Fitting Size 9/16" x 9/16"
- Hose Configuration Bulk Hose
Product Information
- Brand Continental
- MFR # PTH150-10-G
- Zoro # G6167260
- Country of Origin Canada
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 1 1/2 in |
Hose Length | 10 ft |
Fitting Size | 9/16" x 9/16" |
Hose Fitting A Size | 9/16" |
Bend Radius | 4 in |
Hose Outside Dia. | 2 in |
Hose Fitting B Size | 9/16" |
Description
Petroleum Transfer Hose, Hose Inside Dia. 1 1/2 in, Hose Outside Dia. 2 in, Hose Length 10 ft, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Hose Reinforcement Type Helix, Hose Reinforcement Material Carbon Steel, Hose Color Black, Burst Pressure 600 psi, Max. Working Pressure @ 70 F 150 psi, Vacuum Rating 29.00 in Hg, Safety Factor 4:1, Temp. Range -35 Degrees to 200 Degrees F, Bend Radius 4 in, Hose Configuration Bulk Hose, Static Control Wire No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY Lubricant, Tube, Translucent, 8 Oz. (24308)
- RULAND Coupling, One Piece, 1-7/16in.x1in. (CLX-23-16-F)
- TRITAN Insert Ball Brng, ER, 2-7/16 dia, Setscrew (ER39)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/4"-18 Thread Size, 60 Series (H2-63)
- CONTINENTAL 1/2" ID x 100 ft EPDM Bulk Food Hose WT (32W260)
- CONTINENTAL 3/8" ID x 300 ft PVC Bulk Agricultural/Lawn Spray Hose OR (20012638)
- CONTINENTAL Petroleum Transfer Hose, 1" ID x 10 ft. (PTH100-10-G)
- CONTINENTAL Washdown Hose, 1" ID x 100 ft., Blue (FRTB100-100-G)
- CONTINENTAL 1" ID x 100 ft PVC Bulk Food Hose Clear (20013329)
- CONTINENTAL 3/8" ID x 250 ft Buna-N Bulk Push-On Hose 400 PSI RD (20307759)
- BOSTON 3/8" ID x 25 ft Nitrile Liquid Propane Hose BK (H90006-25-MM)
- Continental Industrial Hoses