Shop All Ducting Hose Accessories
Continental
Oval Tail Pipe Adapter, Rubber, 3in
Mfr # 20037729
Zoro # G2526100
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Inside Dia. (In.) 3 in
- Length (In.) 6 in
- Width (In.) 3 in
- For Use With Garage Exhaust Hose
Product Information
- Brand Continental
- MFR # 20037729
- Zoro # G2526100
- UPC # 037256229336
- Country of Origin United States
- Category Ducting Hose Accessories
Dimensions
Inside Dia. (In.) | 3 in |
Length (In.) | 6 in |
Width (In.) | 3 in |
Overall Width | 3 in |
Overall Length | 6 in |
Connection Inside Diameter | 3 in |
Details
Item | Oval Tail Pipe Adapter |
Material | Rubber |
For Use With | Garage Exhaust Hose |
For Use On | Garage Exhaust Hose |
Connector Type | Tailpipe Adapter |
Description
Oval Tail Pipe Adapter, Connection Inside Diameter 3 in, Connector Type Tailpipe Adapter, Material Rubber, Overall Length 6 in, For Use On Garage Exhaust Hose, Overall Width 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Poly Rib J Belt, 34 in. EL-10 Rib (340J10)
- DODGE D-Flex Type H Coupling Sleeve, 07 Coupling, 2-3/16 in L, 4-11/16 in OD, 5250 rpm Max, Hytrel (022184)
- DAYTON AC Gearmotor, 75.0 in-lb Max. Torque, 4.0 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE07)
- PARKER Solenoid Air Control Valve, 3/8 In, 24VDC (B6V2BB549A)
- CONTINENTAL Hose Splice Connector, SP30, Rubber, 3in (20037716)
- OWENS AIR HOSE HOLDER W/ CUBBY HOLE (39158)
- HI-TECH DURAVENT Hose Cuff, Screw On (0361-0300-0001)
- HI-TECH DURAVENT Hose Cuff, Screw On (0361-0200-0005)
- ZORO SELECT Connector, Duct Hose (0140-1200-0001)
- ZORO SELECT Connector, Duct Hose (0140-0600-0001)
- ZORO SELECT Quick Release Clamp, ID 4In (0190-0400-0200)
- Continental Air Hoses